Flat Shipping

Flat Shipping at €24.99 + VAT

ASSOCIATED SPRING RAYMOND 304948D Iso D Die Spring Medium Duty 63mm x 305mm | AD6BNM 44V145

ASSOCIATED SPRING RAYMOND 304948D Iso D Die Spring Medium Duty 63mm x 305mm

Item: AD6BNM Model: 304948DCross Ref: 44V145
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemISO D Die Spring
ColorBlue
End TypeClosed, Grounded
FinishPowder Coated
Free Length12.008"
Inner Dia.1.5"
Load At Max. Deflection For Long Life1318.3 lbf.
Load At Max. Deflection For Optimal Life1098.7 lbf.
Load CapacityNot Rated
MaterialChrome Silicone
Max. Deflection5.43"
Max. Deflection For Long Life3.602"
Max. Deflection For Optimal Life3.002"
Max. Operating Deflection4.803"
Operating Temp. RangeNot Rated
Outer Dia.2.5"
Solid Length6.578"
Spring Rate (stiffness)366 lbs./in.
TypeMedium Duty

Shipping Info:

Ship weight (kg) 2.097
Ship height (cm)6.35
Ship length (cm)30.5
Ship width (cm)6.35
HS code7320205060
Country of OriginUS

Product Variants

ProductModelOutside Dia.For Rod SizeFor Hole SizeMaterialColorEnd TypePkg. Qty.Price
ASSOCIATED SPRING RAYMOND 304104D Iso D Die Spring Medium Duty 9.52mm x 25mm - Pack Of 10 | AD6BHT 44V034 304104D3/8"0.188"3/8"Chrome Silicone Alloy SteelBlueClosed And Ground10€22.73
ASSOCIATED SPRING RAYMOND 304105D Iso D Die Spring Medium Duty 9.52mm x 32mm - Pack Of 10 | AD6BHU 44V035 304105D3/8"0.188"3/8"Chrome Silicone Alloy SteelBlueClosed And Ground10€26.08
ASSOCIATED SPRING RAYMOND 304106D Iso D Die Spring Medium Duty 9.52mm x 38mm - Pack Of 10 | AD6BHV 44V036 304106D3/8"0.188"3/8"Chrome Silicone Alloy SteelBlueClosed And Ground10€30.01
ASSOCIATED SPRING RAYMOND 304107D Iso D Die Spring Medium Duty 9.52mm x 44mm - Pack Of 10 | AD6BHW 44V037 304107D3/8"0.188"3/8"Chrome Silicone Alloy SteelBlueClosed And Ground10€32.25
ASSOCIATED SPRING RAYMOND 304108D Iso D Die Spring Medium Duty 9.52mm x 51mm | AD6BHX 44V038 304108D3/8"0.188"3/8"Chrome Silicone Alloy SteelBlueClosed And Ground15€40.81
ASSOCIATED SPRING RAYMOND 304110D Iso D Die Spring Medium Duty 9.52mm x 64mm | AD6BHY 44V039 304110D3/8"0.188"3/8"Chrome Silicone Alloy SteelBlueClosed And Ground15€42.18
ASSOCIATED SPRING RAYMOND 304112D Iso D Die Spring Medium Duty 9.52mm x 76mm | AD6BHZ 44V040 304112D3/8"0.188"3/8"Chrome Silicone Alloy SteelBlueClosed And Ground10€30.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND 304948D Iso D Die Spring Medium Duty 63mm x 305mm
€118.71 /unit