ASSOCIATED SPRING RAYMOND 304836D Iso D Die Spring Medium Duty 50mm x 229mm | AD6BMY 44V132

ASSOCIATED SPRING RAYMOND 304836D Compression Spring, 290 lbs/In Stiffness Rate, 1045.7 lbf Load Capacity, Chrome Silicone

Item: AD6BMY Model: 304836DCross Ref: 44V132
In Stock

Get it by Tuesday, Jun 17

€65.39 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemISO D Die Spring
ColorBlue
End TypeClosed, Grounded
FinishPowder Coated
Free Length9.016"
Inner Dia.1"
Load At Max. Deflection For Long Life784.5 lbf.
Load At Max. Deflection For Optimal Life653.7 lbf.
Load CapacityNot Rated
MaterialChrome Silicone
Max. Deflection3.84"
Max. Deflection For Long Life2.705"
Max. Deflection For Optimal Life2.254"
Max. Operating Deflection3.606"
Operating Temp. RangeNot Rated
Outer Dia.2"
Solid Length5.176"
Spring Rate (stiffness)290 lbs./in.
TypeMedium Duty
Die Spring ColorBlue
Inside Diameter1"
Outside Diameter1.97"
Product TypeDie Spring
SeriesISO-D Series
Spring Rate290 lbs.-in.
Spring ShapeCylindrical
StandardsASTM A877
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 13.176
Ship height (cm)5.08
Ship length (cm)22.9
Ship width (cm)5.08
HS code7320205060
Country of OriginUS

Product Variants

ProductModelOutside Dia.For Rod SizeFor Hole SizeMaterialColorEnd TypePkg. Qty.Price
ASSOCIATED SPRING RAYMOND 304104D Iso D Die Spring Medium Duty 9.52mm x 25mm - Pack Of 10 | AD6BHT 44V034 304104D3/8"0.188"3/8"Chrome Silicone Alloy SteelBlueClosed And Ground10€22.73
ASSOCIATED SPRING RAYMOND 304105D Iso D Die Spring Medium Duty 9.52mm x 32mm - Pack Of 10 | AD6BHU 44V035 304105D3/8"0.188"3/8"Chrome Silicone Alloy SteelBlueClosed And Ground10€26.08
ASSOCIATED SPRING RAYMOND 304106D Iso D Die Spring Medium Duty 9.52mm x 38mm - Pack Of 10 | AD6BHV 44V036 304106D3/8"0.188"3/8"Chrome Silicone Alloy SteelBlueClosed And Ground10€30.01
ASSOCIATED SPRING RAYMOND 304107D Iso D Die Spring Medium Duty 9.52mm x 44mm - Pack Of 10 | AD6BHW 44V037 304107D3/8"0.188"3/8"Chrome Silicone Alloy SteelBlueClosed And Ground10€32.25
ASSOCIATED SPRING RAYMOND 304108D Iso D Die Spring Medium Duty 9.52mm x 51mm | AD6BHX 44V038 304108D3/8"0.188"3/8"Chrome Silicone Alloy SteelBlueClosed And Ground15€40.81
ASSOCIATED SPRING RAYMOND 304110D Iso D Die Spring Medium Duty 9.52mm x 64mm | AD6BHY 44V039 304110D3/8"0.188"3/8"Chrome Silicone Alloy SteelBlueClosed And Ground15€42.18
ASSOCIATED SPRING RAYMOND 304112D Iso D Die Spring Medium Duty 9.52mm x 76mm | AD6BHZ 44V040 304112D3/8"0.188"3/8"Chrome Silicone Alloy SteelBlueClosed And Ground10€30.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND 304836D Compression Spring, 290 lbs/In Stiffness Rate, 1045.7 lbf Load Capacity, Chrome Silicone
€65.39 /unit