Flat Shipping

Flat Shipping at €24.99 + VAT

ASSOCIATED SPRING RAYMOND 303314D Iso D Die Spring Light Duty 15.87mm x 89mm | AD6BED 44U949

ASSOCIATED SPRING RAYMOND 303314D Iso D Die Spring Light Duty 15.87mm x 89mm

Item: AD6BED Model: 303314DCross Ref: 44U949
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemISO D Die Spring
ColorGreen
End TypeClosed, Grounded
FinishPowder Coated
Free Length3.504"
Inner Dia.0.344"
Load At Max. Deflection For Long Life53.6 lbf.
Load At Max. Deflection For Optimal Life44.7 lbf.
Load CapacityNot Rated
MaterialChrome Silicone
Max. Deflection2.14"
Max. Deflection For Long Life1.051"
Max. Deflection For Optimal Life0.876"
Max. Operating Deflection1.402"
Operating Temp. RangeNot Rated
Outer Dia.0.625"
Solid Length1.364"
Spring Rate (stiffness)51 lbs./in.
TypeLight Duty

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.79
Ship length (cm)8.9
Ship width (cm)2.79
HS code7320205045
Country of OriginUS

Product Variants

ProductModelOutside Dia.For Rod SizeFor Hole SizeMaterialColorEnd TypePkg. Qty.Price
ASSOCIATED SPRING RAYMOND 303104D Iso D Die Spring Light Duty 9.52mm x 25mm - Pack Of 10 | AD6BDB 44U924 303104D3/8"0.188"3/8"Chrome Silicone Alloy SteelGreenClosed And Ground10€24.40
ASSOCIATED SPRING RAYMOND 303105D Iso D Die Spring Light Duty 9.52mm x 32mm - Pack Of 10 | AD6BDC 44U925 303105D3/8"0.188"3/8"Chrome Silicone Alloy SteelGreenClosed And Ground10€24.97
ASSOCIATED SPRING RAYMOND 303106D Iso D Die Spring Light Duty 9.52mm x 38mm - Pack Of 10 | AD6BDD 44U926 303106D3/8"0.188"3/8"Chrome Silicone Alloy SteelGreenClosed And Ground10€27.21
ASSOCIATED SPRING RAYMOND 303107D Iso D Die Spring Light Duty 9.52mm x 44mm - Pack Of 10 | AD6BDE 44U927 303107D3/8"0.188"3/8"Chrome Silicone Alloy SteelGreenClosed And Ground10€24.52
ASSOCIATED SPRING RAYMOND 303112D Iso D Die Spring Light Duty 9.52mm x 76mm | AD6BDH 44U930 303112D3/8"0.188"3/8"Chrome Silicone Alloy SteelGreenClosed And Ground15€43.20
ASSOCIATED SPRING RAYMOND 303148D Iso D Die Spring Light Duty 9.52mm x 305mm | AD6BDJ 44U931 303148D3/8"0.188"3/8"Chrome Silicone Alloy SteelGreenClosed And Ground3€36.57
ASSOCIATED SPRING RAYMOND 303204D Iso D Die Spring Light Duty 12.5mm x 25mm - Pack Of 10 | AD6BDK 44U932 303204D1/2"0.281"1/2"Chrome Silicone Alloy SteelGreenClosed And Ground10€23.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND 303314D Iso D Die Spring Light Duty 15.87mm x 89mm
€52.18 /unit