Flat Shipping

Flat Shipping at €24.99 + VAT

ASSOCIATED SPRING RAYMOND 302840D ISO D Die Spring ULD 50mm x 254mm | AH9UXX 44U922

ASSOCIATED SPRING RAYMOND 302840D Compression Spring, 117.6 lbs/In Stiffness Rate, 588 lbf Load Capacity, Chrome Silicone

Item: AH9UXX Model: 302840DCross Ref: 44U922
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemISO D Die Spring
ColorOlive
End TypeClosed, Grounded
FinishPowder Coated
Free Length10"
Inner Dia.1"
Load At Max. Deflection For Long Life470.4 lbf.
Load At Max. Deflection For Optimal Life352.8 lbf.
Load CapacityNot Rated
MaterialChrome Silicone
Max. Deflection6.61"
Max. Deflection For Long Life4"
Max. Deflection For Optimal Life3"
Max. Operating Deflection5"
Operating Temp. RangeNot Rated
Outer Dia.2"
Solid Length3.39"
Spring Rate (stiffness)117.6 lbs./in.
TypeUltra Light Duty

Shipping Info:

Ship weight (kg) 0.8415
Ship height (cm)5.08
Ship length (cm)25.4
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelOutside Dia.For Rod SizeFor Hole SizeMaterialColorEnd TypePkg. Qty.Price
ASSOCIATED SPRING RAYMOND 302404D Iso Die Spring Uld 19.05mm x 25mm | AD6BBA 44U853 302404D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground1€4.20
ASSOCIATED SPRING RAYMOND 302407D Iso D Die Spring Uld 19.05mm x 44mm | AD6BBD 44U856 302407D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground10€35.66
ASSOCIATED SPRING RAYMOND 302410D Iso D Die Spring Uld 19.05mm x 64mm | AD6BBF 44U858 302410D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground1€6.06
ASSOCIATED SPRING RAYMOND 302412D Iso D Die Spring Uld 19.05mm x 76mm | AD6BBG 44U859 302412D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground1€5.65
ASSOCIATED SPRING RAYMOND 302414D Iso D Die Spring Uld 19.05mm x 89mm | AD6BBH 44U860 302414D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground10€50.06
ASSOCIATED SPRING RAYMOND 302418D Iso D Die Spring Uld 19.05mm x 114mm | AD6BBK 44U862 302418D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground10€58.23
ASSOCIATED SPRING RAYMOND 302504D Iso D Die Spring Uld 25mm x 25mm | AD6BBQ 44U867 302504D1"1/2"1"Chrome Silicone Alloy SteelOliveClosed And Ground1€5.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND 302840D Compression Spring, 117.6 lbs/In Stiffness Rate, 588 lbf Load Capacity, Chrome Silicone
€81.20 /unit