Flat Shipping

Flat Shipping at €24.99 + VAT

ASSOCIATED SPRING RAYMOND 302832D ISO D Die Spring ULD 50mm x 203mm | AH9UXW 44U921

ASSOCIATED SPRING RAYMOND 302832D ISO D Die Spring ULD 50mm x 203mm

Item: AH9UXW Model: 302832DCross Ref: 44U921
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemISO D Die Spring
ColorOlive
End TypeClosed, Grounded
FinishPowder Coated
Free Length7.992"
Inner Dia.1"
Load At Max. Deflection For Long Life465.5 lbf.
Load At Max. Deflection For Optimal Life349.1 lbf.
Load CapacityNot Rated
MaterialChrome Silicone
Max. Deflection5.21"
Max. Deflection For Long Life3.197"
Max. Deflection For Optimal Life2.398"
Max. Operating Deflection3.996"
Operating Temp. RangeNot Rated
Outer Dia.2"
Solid Length2.782"
Spring Rate (stiffness)145.6 lbs./in.
TypeUltra Light Duty

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)5.08
Ship length (cm)20.3
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelOutside Dia.For Rod SizeFor Hole SizeMaterialColorEnd TypePkg. Qty.Price
ASSOCIATED SPRING RAYMOND 302404D Iso Die Spring Uld 19.05mm x 25mm | AD6BBA 44U853 302404D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground1€4.20
ASSOCIATED SPRING RAYMOND 302407D Iso D Die Spring Uld 19.05mm x 44mm | AD6BBD 44U856 302407D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground10€35.66
ASSOCIATED SPRING RAYMOND 302410D Iso D Die Spring Uld 19.05mm x 64mm | AD6BBF 44U858 302410D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground1€6.06
ASSOCIATED SPRING RAYMOND 302412D Iso D Die Spring Uld 19.05mm x 76mm | AD6BBG 44U859 302412D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground1€5.65
ASSOCIATED SPRING RAYMOND 302414D Iso D Die Spring Uld 19.05mm x 89mm | AD6BBH 44U860 302414D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground10€50.06
ASSOCIATED SPRING RAYMOND 302418D Iso D Die Spring Uld 19.05mm x 114mm | AD6BBK 44U862 302418D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground10€58.23
ASSOCIATED SPRING RAYMOND 302504D Iso D Die Spring Uld 25mm x 25mm | AD6BBQ 44U867 302504D1"1/2"1"Chrome Silicone Alloy SteelOliveClosed And Ground1€5.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND 302832D ISO D Die Spring ULD 50mm x 203mm
€36.62 /unit