Flat Shipping

Flat Shipping at €24.99 + VAT

ASSOCIATED SPRING RAYMOND 302507D Iso D Die Spring Uld 25mm x 44mm | AD6BBU 44U870

ASSOCIATED SPRING RAYMOND 302507D Compression Spring, 179.3 lbs/In Stiffness Rate, 155.3 lbf Load Capacity, Chrome Silicone

Item: AD6BBU Model: 302507DCross Ref: 44U870
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemISO D Die Spring
ColorOlive
End TypeClosed, Grounded
FinishPowder Coated
Free Length1.732"
Inner Dia.0.5"
Load At Max. Deflection For Long Life124.3 lbf.
Load At Max. Deflection For Optimal Life93.2 lbf.
Load CapacityNot Rated
MaterialChrome Silicone
Max. Deflection1.08"
Max. Deflection For Long Life0.693"
Max. Deflection For Optimal Life0.52"
Max. Operating Deflection0.866"
Operating Temp. RangeNot Rated
Outer Dia.1"
Solid Length0.652"
Spring Rate (stiffness)179.3 lbs./in.
TypeUltra Light Duty
Die Spring ColorLight Green
Inside Diameter1/2"
Outside Diameter0.98"
Product TypeDie Spring
SeriesISO-D Series
Spring Rate179.3 lbs.-in.
Spring ShapeCylindrical
StandardsASTM A877
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)2.54
Ship length (cm)4.4
Ship width (cm)2.54
HS code7320205060
Country of OriginUS

Product Variants

ProductModelOutside Dia.For Rod SizeFor Hole SizeMaterialColorEnd TypePkg. Qty.Price
ASSOCIATED SPRING RAYMOND 302404D Iso Die Spring Uld 19.05mm x 25mm | AD6BBA 44U853 302404D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground1€4.20
ASSOCIATED SPRING RAYMOND 302407D Iso D Die Spring Uld 19.05mm x 44mm | AD6BBD 44U856 302407D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground10€35.66
ASSOCIATED SPRING RAYMOND 302410D Iso D Die Spring Uld 19.05mm x 64mm | AD6BBF 44U858 302410D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground1€6.06
ASSOCIATED SPRING RAYMOND 302412D Iso D Die Spring Uld 19.05mm x 76mm | AD6BBG 44U859 302412D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground1€5.65
ASSOCIATED SPRING RAYMOND 302414D Iso D Die Spring Uld 19.05mm x 89mm | AD6BBH 44U860 302414D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground10€50.06
ASSOCIATED SPRING RAYMOND 302418D Iso D Die Spring Uld 19.05mm x 114mm | AD6BBK 44U862 302418D3/4"3/8"3/4"Chrome Silicone Alloy SteelOliveClosed And Ground10€58.23
ASSOCIATED SPRING RAYMOND 302504D Iso D Die Spring Uld 25mm x 25mm | AD6BBQ 44U867 302504D1"1/2"1"Chrome Silicone Alloy SteelOliveClosed And Ground1€5.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND 302507D Compression Spring, 179.3 lbs/In Stiffness Rate, 155.3 lbf Load Capacity, Chrome Silicone
€51.00 /unit