Flat Shipping

Flat Shipping at €24.99 + VAT

ASSOCIATED SPRING RAYMOND 105722 Die Spring Heavy Duty 1.5 x 5-1/2 In | AD6AWQ 44U751

ASSOCIATED SPRING RAYMOND 105722 Die Spring Heavy Duty 1.5 x 5-1/2 In

Item: AD6AWQ Model: 105722Cross Ref: 44U751
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Spring
ColorGold
End TypeClosed, Grounded
FinishPainted
Free Length5.5"
Inner Dia.0.75"
Load Capacity924.6 lbs.
MaterialChrome Silicone
Max. Deflection1.65"
Operating Temp. RangeNot Rated
Outer Dia.1.5"
Solid Length3.85"
Spring Rate (stiffness)670 lbs./in.
TypeHeavy Duty
Die Spring ColorGold
Inside Diameter3/4"
Outside Diameter1.5"
Product TypeDie Spring
SeriesUS Series
Spring Rate670 lbs.-in.
Spring ShapeCylindrical
StandardsASTM A877
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 4.4415
Ship height (cm)3.81
Ship length (cm)13.97
Ship width (cm)3.81
HS code7320205060
Country of OriginUS

Product Variants

ProductModelOutside Dia.For Rod SizeFor Hole SizeMaterialColorEnd TypePkg. Qty.Price
ASSOCIATED SPRING RAYMOND 105104 Die Spring Heavy Duty 0.375 x 1 Inch - Pack Of 10 | AD6ATE 44U671 1051043/8"0.188"3/8"Chrome Silicone Alloy SteelGoldClosed And Ground10€33.19
ASSOCIATED SPRING RAYMOND 105105 Die Spring Heavy Duty 0.375 x 1-1/4 Inch - Pack Of 10 | AD6ATF 44U672 1051053/8"0.188"3/8"Chrome Silicone Alloy SteelGoldClosed And Ground10€37.44
ASSOCIATED SPRING RAYMOND 105107 Die Spring Heavy Duty 0.375 x 1-3/4 In | AD6ATH 44U674 1051073/8"0.188"3/8"Chrome Silicone Alloy SteelGoldClosed And Ground10€45.34
ASSOCIATED SPRING RAYMOND 105112 Die Spring Heavy Duty 0.375 x 3 In | AD6ATL 44U677 1051123/8"0.188"3/8"Chrome Silicone Alloy SteelGoldClosed And Ground1€6.48
ASSOCIATED SPRING RAYMOND 105148 Die Spring Heavy Duty 0.375 x 12 In | AD6ATM 44U678 1051483/8"0.188"3/8"Chrome Silicone Alloy SteelGoldClosed And Ground1€23.61
ASSOCIATED SPRING RAYMOND 105207 Die Spring Heavy Duty 0.5 x 1-3/4 In | AD6ATR 44U682 1052071/2"0.281"1/2"Chrome Silicone Alloy SteelGoldClosed And Ground10€50.55
ASSOCIATED SPRING RAYMOND 105248 Die Spring Heavy Duty 0.5 x 12 In | AD6ATX 44U687 1052481/2"0.281"1/2"Chrome Silicone Alloy SteelGoldClosed And Ground1€25.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND 105722 Die Spring Heavy Duty 1.5 x 5-1/2 In
€48.31 /unit