Flat Shipping

Flat Shipping at €24.99 + VAT

ASSOCIATED SPRING RAYMOND 104632 Die Spring Medium Duty 1.25 x 8 In | AD6AQZ 44U643

ASSOCIATED SPRING RAYMOND 104632 Die Spring Medium Duty 1.25 x 8 In

Item: AD6AQZ Model: 104632Cross Ref: 44U643
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.87 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Spring
ColorRed
End TypeClosed, Grounded
FinishPainted
Free Length8"
Inner Dia.0.625"
Load Capacity441.6 lbs.
MaterialChrome Silicone
Max. Deflection2.96"
Operating Temp. RangeNot Rated
Outer Dia.1.25"
Solid Length5.04"
Spring Rate (stiffness)184 lbs./in.
TypeMedium Heavy Duty
Die Spring ColorRed
Inside Diameter0.63"
Outside Diameter1.25"
Product TypeDie Spring
Spring Rate184 lbs.-in.
StandardsASTM A877

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)3.18
Ship length (cm)20.32
Ship width (cm)3.18
HS code7320205060
Country of OriginUS

Product Variants

ProductModelOutside Dia.For Rod SizeFor Hole SizeMaterialColorEnd TypePkg. Qty.Price
ASSOCIATED SPRING RAYMOND 104104 Die Spring Medium Duty 0.375 x 1 Inch - Pack Of 10 | AD6AMZ 44U573 1041043/8"0.188"3/8"Chrome Silicone Alloy SteelRedClosed And Ground10€30.92
ASSOCIATED SPRING RAYMOND 104105 Die Spring Med Duty 0.375 x 1-1/4 Inch - Pack Of 10 | AD6ANA 44U574 1041053/8"0.188"3/8"Chrome Silicone Alloy SteelRedClosed And Ground10€33.19
ASSOCIATED SPRING RAYMOND 104106 Die Spring Med Duty 0.375 x 1-1/2 Inch - Pack Of 10 | AD6ANB 44U575 1041063/8"0.188"3/8"Chrome Silicone Alloy SteelRedClosed And Ground10€36.81
ASSOCIATED SPRING RAYMOND 104148 Die Spring Medium Duty 0.375 x 12 In | AD6ANG 44U580 1041483/8"0.188"3/8"Chrome Silicone Alloy SteelRedClosed And Ground2€44.77
ASSOCIATED SPRING RAYMOND 104204 Die Spring Medium Duty 0.5 x 1 Inch - Pack Of 10 | AD6ANH 44U581 1042041/2"0.281"1/2"Chrome Silicone Alloy SteelRedClosed And Ground10€34.89
ASSOCIATED SPRING RAYMOND 104205 Die Spring Medium Duty 0.5 x 1-1/4 Inch - Pack Of 10 | AD6ANJ 44U582 1042051/2"0.281"1/2"Chrome Silicone Alloy SteelRedClosed And Ground10€37.86
ASSOCIATED SPRING RAYMOND 104214 Die Spring Medium Duty 0.5 x 3-1/2 In | AD6ANQ 44U588 1042141/2"0.281"1/2"Chrome Silicone Alloy SteelRedClosed And Ground5€34.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND 104632 Die Spring Medium Duty 1.25 x 8 In
€41.87 /unit