Flat Shipping

Flat Shipping at €24.99 + VAT

ASSEMBLY TOOL L - 5 Feeler Gauge, Long Blade, 100 mm Blade Length, 12 mm Blade Width, Plastic, +/-5% Tolerance | CN8ZKJ

ASSEMBLY TOOL L - 5 Feeler Gauge, Long Blade, 100 mm Blade Length, 12 mm Blade Width, Plastic, +/-5% Tolerance

Item: CN8ZKJ Model: L - 5Cross Ref: 38YZ41
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFeeler Gauge
Blade Length100 mm
Blade MaterialPlastic
Blade StyleLong Blade
Blade Width12 mm
Dimension TypeMetric
FinishUnfinished
MarkingsMetric With Inch Equivalent
Non-magneticYes
Tolerance-5% to +5%

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade StyleBlade LengthBlade WidthDimension TypeBlade MaterialToleranceMarkingsFinishPrice
ASSEMBLY TOOL L - 1212 Feeler Gauge, Long Blade, 100 mm Blade Length, 12 mm Blade Width, Plastic | CN8ZJK L - 1212Long Blade100 mm12 mmMetricPlastic-5% to +5%Metric With Inch EquivalentUnfinished€87.48
ASSEMBLY TOOL L - 812 Feeler Gauge, Long Blade, 100 mm Blade Length, 12 mm Blade Width, Plastic, +/-5% Tolerance | CN8ZJL L - 812Long Blade100 mm12 mmMetricPlastic-5% to +5%Metric With Inch EquivalentUnfinished€62.59
ASSEMBLY TOOL L - 712 Feeler Gauge, Long Blade, 100 mm Blade Length, 12 mm Blade Width, Plastic, +/-5% Tolerance | CN8ZJM L - 712Long Blade100 mm12 mmMetricPlastic-5% to +5%Metric With Inch EquivalentUnfinished€53.14
ASSEMBLY TOOL L - 6 Feeler Gauge, Long Blade, 100 mm Blade Length, 12 mm Blade Width, Plastic, +/-5% Tolerance | CN8ZJN L - 6Long Blade100 mm12 mmMetricPlastic-5% to +5%Metric With Inch EquivalentUnfinished€45.41
ASSEMBLY TOOL L - 7 Feeler Gauge, Long Blade, 100 mm Blade Length, 12 mm Blade Width, Plastic, +/-5% Tolerance | CN8ZJP L - 7Long Blade100 mm12 mmMetricPlastic-5% to +5%Metric With Inch EquivalentUnfinished€55.45
ASSEMBLY TOOL L - 8 Feeler Gauge, Long Blade, 100 mm Blade Length, 12 mm Blade Width, Plastic, +/-5% Tolerance | CN8ZJQ L - 8Long Blade100 mm12 mmMetricPlastic-5% to +5%Metric With Inch EquivalentUnfinished€59.57
ASSEMBLY TOOL LC - 1112 Feeler Gauge, Long Blade, 100 mm Blade Length, 12 mm Blade Width, Plastic, +/-5% Tolerance | CN8ZJR LC - 1112Long Blade100 mm12 mmMetricPlastic-5% to +5%Metric With Inch EquivalentUnfinished€177.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSEMBLY TOOL L - 5 Feeler Gauge, Long Blade, 100 mm Blade Length, 12 mm Blade Width, Plastic, +/-5% Tolerance
€46.30 /unit