Flat Shipping

Flat Shipping at €24.99 + VAT

ASHLAND CONVEYOR EG21 Replacement Roller Diameter 1 3/8 Inch Bf 21in | AB3RYW 1VAV2

ASHLAND CONVEYOR EG21 Replacement Roller Diameter 1 3/8 Inch Bf 21in

Item: AB3RYW Model: EG21Cross Ref: 1VAV2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Roller
Bearing TypeLight Oil Lube Steel Ball
Between Frame Size21"
Capacity42 lbs.
FinishGalvanized
Gauge18 ga.
MaterialSteel
MountingSpring Retained
TypeLight Duty
Axle ShapeRound
Axle Size1/4"
Conveyor Roller MaterialSteel
Duty RatingLight Duty
For Between Frame Width21"
MotorizedNo
Overall Width21 7/8"
Package Quantity1
Roller Dia.1 3/8"
Roller Finish/coatingGalvanized
Roller Gauge18 ga.
Roller Load Capacity42 lbs.
Roller PerformanceGeneral Purpose

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)10.16
Ship length (cm)60.96
Ship width (cm)10.16
HS code8431390010
Country of OriginUS

Product Variants

ProductModelBetween Frame SizeCapacityGaugeFinishAxle ShapeAxle SizeFor Between Frame WidthHousing MaterialPrice
ASHLAND CONVEYOR EG10 Replacement Roller Diameter 1 3/8in Bf 10 In | AB2WNH 1PDL2 EG1010"94 lbs.18 ga.Galvanized----€15.82
ASHLAND CONVEYOR EG16 Replacement Roller Diameter 1 3/8in Bf 16 In | AB2WNJ 1PDL3 EG1616"56 lbs.18 ga.Galvanized----€18.66
ASHLAND CONVEYOR EG22 Replacement Roller Diameter 1 3/8in Bf 22 In | AB2WNK 1PDL4 EG2222"40 lbs.18 ga.Galvanized----€23.34
ASHLAND CONVEYOR KG10 Replacement Roller Diameter 1.9in Bf 10 In | AB2WNL 1PDL5 KG1010"270 lbs.16 ga.Galvanized----€18.91
ASHLAND CONVEYOR KG16 Replacement Roller Diameter 1.9in Bf 16 In | AB2WNM 1PDL6 KG1616"270 lbs.16 ga.Galvanized----€25.77
ASHLAND CONVEYOR KG22 Replacement Roller Diameter 1.9in Bf 22 In | AB2WNN 1PDL7 KG2222"270 lbs.16 ga.Galvanized----€32.31
ASHLAND CONVEYOR KG36 Replacement Roller Bf 36 In | AB2WNP 1PDL8 KG3636"270 lbs.16 ga.Galvanized----€52.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR EG21 Replacement Roller Diameter 1 3/8 Inch Bf 21in
€19.45 /unit