ASHLAND CONVEYOR DT24S16T27 Conveyor Tripod Stand 16 To 27in W 21.5in | AC3VDC 2WJN3

ASHLAND CONVEYOR DT24S16T27 Conveyor Tripod Stand 16 To 27in W 21.5in

Item: AC3VDC Model: DT24S16T27Cross Ref: 2WJN3
In Stock

Get it by Tuesday, Jun 10

€153.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConveyor Tripod Stand
Capacity400 lbs.
ConstructionJig Welded Steel
Height Adjustment16" to 27"
Adjustable Height - StandsYes
ColorGreen
Conveyor Stand TypeTripod Stand
Max. Height27"
Overall Width24"
Stand MaterialSteel

Shipping Info:

Ship weight (kg) 4.563
Ship height (cm)63.5
Ship length (cm)76.2
Ship width (cm)55.88
HS code8431390010
Country of OriginUS

Product Details:

    • T-Bar Width (In.) (21-1/2)

Product Variants

ProductModelHeight AdjustmentCapacityConstructionPrice
ASHLAND CONVEYOR DT12S16T27 Conveyor Tripod Stand 16 To 27in W9.5in | AC3VCV 2WJL5 DT12S16T2716" to 27"400 lbs.Jig Welded Steel€114.67
ASHLAND CONVEYOR DT12S42T60 Conveyor Tripod Stand 42 To 60in W9.5in | AC3VCW 2WJL6 DT12S42T6042" to 60"400 lbs.Jig Welded Steel€137.83
ASHLAND CONVEYOR DT15S16T27 Conveyor Tripod Stand 16 To 27in W12.5in | AC3VCX 2WJL7 DT15S16T2716" to 27"400 lbs.Jig Welded Steel€108.45
ASHLAND CONVEYOR DT15S25T43 Conveyor Tripod Stand 25 To 43in W12.5in | AC3VCY 2WJL8 DT15S25T4325" to 43"400 lbs.Jig Welded Steel€120.59
ASHLAND CONVEYOR DT15S42T60 Conveyor Tripod Stand 42 To 60in W12.5in | AC3VCZ 2WJL9 DT15S42T6042" to 60"400 lbs.Jig Welded Steel€128.80
ASHLAND CONVEYOR DT18S16T27 Conveyor Tripod Stand 16 To 27in W15.5in | AC3VDA 2WJN1 DT18S16T2716" to 27"400 lbs.Jig Welded Steel€118.37
ASHLAND CONVEYOR DT18S42T60 Conveyor Tripod Stand 42 To 60in W15.5in | AC3VDB 2WJN2 DT18S42T6042" to 60"400 lbs.Jig Welded Steel€119.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR DT24S16T27 Conveyor Tripod Stand 16 To 27in W 21.5in
€153.07 /unit