ASHLAND CONVEYOR DT12S25T43 Conveyor Tripod Stand T-bar W 9 1/2in | AD2XMD 3W432

ASHLAND CONVEYOR DT12S25T43 Conveyor Tripod Stand, T-bar (9-1/2 in Width)

Item: AD2XMD Model: DT12S25T43Cross Ref: 3W432
In Stock

Get it by Thursday, Jun 12

€162.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConveyor Tripod Stand
Capacity400 lbs.
ConstructionJig Welded Steel
Height Adjustment25" to 43"
Adjustable Height - StandsYes
ColorGreen
Conveyor Stand TypeTripod Stand
For Between Frame Width10"
For Conveyor Duty RatingLight-Duty
Max. Height43"
Min. Height25"
Overall Width12"
Stand Load Capacity400 lbs.
Stand MaterialSteel
Stand MobilityPortable

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)55.88
Ship length (cm)62.23
Ship width (cm)52.07
HS code8431390010
Country of OriginUS

Product Details:

    • Ideal for temporary installations of skate wheels and other light-duty roller conveyors
    • Lightweight, portable and height-adjustable (25 to 43 inches)
    • 9-1/2 inch wide T-bar
    • 400 lb load capacity

Product Variants

ProductModelHeight AdjustmentCapacityConstructionPrice
ASHLAND CONVEYOR DT12S16T27 Conveyor Tripod Stand 16 To 27in W9.5in | AC3VCV 2WJL5 DT12S16T2716" to 27"400 lbs.Jig Welded Steel€114.67
ASHLAND CONVEYOR DT12S42T60 Conveyor Tripod Stand 42 To 60in W9.5in | AC3VCW 2WJL6 DT12S42T6042" to 60"400 lbs.Jig Welded Steel€137.83
ASHLAND CONVEYOR DT15S16T27 Conveyor Tripod Stand 16 To 27in W12.5in | AC3VCX 2WJL7 DT15S16T2716" to 27"400 lbs.Jig Welded Steel€108.45
ASHLAND CONVEYOR DT15S25T43 Conveyor Tripod Stand 25 To 43in W12.5in | AC3VCY 2WJL8 DT15S25T4325" to 43"400 lbs.Jig Welded Steel€120.59
ASHLAND CONVEYOR DT15S42T60 Conveyor Tripod Stand 42 To 60in W12.5in | AC3VCZ 2WJL9 DT15S42T6042" to 60"400 lbs.Jig Welded Steel€128.80
ASHLAND CONVEYOR DT18S16T27 Conveyor Tripod Stand 16 To 27in W15.5in | AC3VDA 2WJN1 DT18S16T2716" to 27"400 lbs.Jig Welded Steel€118.37
ASHLAND CONVEYOR DT18S42T60 Conveyor Tripod Stand 42 To 60in W15.5in | AC3VDB 2WJN2 DT18S42T6042" to 60"400 lbs.Jig Welded Steel€119.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR DT12S25T43 Conveyor Tripod Stand, T-bar (9-1/2 in Width)
€162.72 /unit