Flat Shipping

Flat Shipping at €24.99 + VAT

ASHLAND CONVEYOR BT F 4H 1.5DIA 250 SS/SSC Ball Transfer Flange Ball Diameter 1 1/2 In | AB4MGN 1YXB1

ASHLAND CONVEYOR BT F 4H 1.5DIA 250 SS/SSC Ball Transfer Flange Ball Diameter 1 1/2 In

Item: AB4MGN Model: BT F 4H 1.5DIA 250 SS/SSCCross Ref: 1YXB1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€141.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Transfer
Ball Dia.1 1/2"
Ball MaterialStainless Steel
Dimension A2.031"
Dimension B2.594"
Dimension C2.438"
Height1.812"
Housing MaterialStainless Steel
Length3"
TypeFlange
Width3"
Working Load Limit250 lbs.
Ball Diameter - Ball Transfer1 1/2"
Ball Load Capacity250 lbs.
Ball Transfer Mount TypeFlange
Housing Diameter2 9/16"
IncludesCushion
Package Quantity1
Projection2 1/16"

Shipping Info:

Ship weight (kg) 0.684
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)15.24
HS code8482105012
Country of OriginUS

Product Variants

ProductModelBall MaterialHeightHousing MaterialBall Dia.Dimension ADimension BWorking Load LimitTypePrice
ASHLAND CONVEYOR BT F 4H 1.5DIA 250 CS/CS Ball Transfer Flange Ball Diameter 1 1/2 In | AB2WPH 1PDY3 BT F 4H 1.5DIA 250 CS/CSCarbon Steel1.812"Carbon Steel1 1/2"1.812"2.594"-Flange€31.06
ASHLAND CONVEYOR BT F 2H 1DIA 75 SS/SS Ball Transfer Flange Ball Diameter 1 In | AB2WPL 1PDY6 BT F 2H 1DIA 75 SS/SSStainless Steel1.812"Stainless Steel1"1.188"2.188"75 lbs.Flange€44.33
ASHLAND CONVEYOR BT F 4H 1.5DIA 250 SS/SS Ball Transfer Flange Ball Diameter 1 1/2 In | AB2WPM 1PDY7 BT F 4H 1.5DIA 250 SS/SSStainless Steel1.812"Stainless Steel1 1/2"1.812"2.594"250 lbs.Flange€109.36
ASHLAND CONVEYOR BT F 2H 1DIA 35 NYL/SS Ball Transfer Flange Ball Diameter 1 In | AB4MGG 1YXA4 BT F 2H 1DIA 35 NYL/SSNylon1.187"Stainless Steel1"1.188"2.188"35 lbs.Flange€56.44
ASHLAND CONVEYOR BT F 2H 1DIA 75 SS/CS Ball Transfer Flange Ball Diameter 1 In | AB4MGH 1YXA5 BT F 2H 1DIA 75 SS/CSStainless Steel1.187"Carbon Steel1"1.188"2.188"-Flange€21.49
ASHLAND CONVEYOR BT F 4H 1.5DIA 125 NYL/CS Ball Transfer Flange Ball Diameter 1 1/2 In | AB4MGJ 1YXA6 BT F 4H 1.5DIA 125 NYL/CSNylon1.812"Carbon Steel1 1/2"1.812"2.594"-Flange€46.54
ASHLAND CONVEYOR BT F 4H 1.5DIA 125 NYL/SS Ball Transfer Flange Ball Diameter 1 1/2 In | AB4MGK 1YXA7 BT F 4H 1.5DIA 125 NYL/SSNylon1.812"Stainless Steel1 1/2"1.812"2.594"125 lbs.Flange€104.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR BT F 4H 1.5DIA 250 SS/SSC Ball Transfer Flange Ball Diameter 1 1/2 In
€141.38 /unit