ASHLAND CONVEYOR 4F05KA03B13 Roller Conveyor 5 Feet Straight Bf 13 In | AC3VFA 2WJW6

ASHLAND CONVEYOR 4F05KA03B13 Roller Conveyor 5 Feet Straight Bf 13 In

Item: AC3VFA Model: 4F05KA03B13Cross Ref: 2WJW6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€551.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Conveyor
Bearing TypeBall Bearing
Bed Length5 ft.
Bed MaterialAluminum
Between Frame Size13"
Between Frame Width13"
Center To Center Roller Spacing3"
DesignBolted , Welded
FinishNone
Frame ShapeStraight
Frame Size1/8"
Frame TypeRigid
MaterialAluminum
Material Thickness16 ga.
Overall Length5 ft.
Overall Width15 3/4"
Roller Bearing TypeBall Bearing
Roller Capacity270 lbs.
Roller Dia.1.9"
Roller MaterialAluminum
Roller Set PositioningSet High
Roller Spacing3"
Rollers For Conveyor Section20
Section Description5 ft. Straight
Conveyor Connection TypeWeld On
Conveyor Frame TypeRigid
Conveyor Roller MaterialAluminum
Frame Height - Conveyors3 1/2"
Frame MaterialAluminum
Load Capacity @ 10 Ft. Centers45 lbs./ft.
Load Capacity @ 5 Ft. Centers420 lbs./ft.
Maximum Load Capacity420 lbs./ft.
Roller Gauge16 ga.

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)15.24
Ship length (cm)152.4
Ship width (cm)48.26
HS code8428390000
Country of OriginUS

Product Variants

ProductModelRoller Dia.Overall WidthOverall LengthBetween Frame WidthRoller SpacingBearing TypeCenter To Center Roller SpacingDesignPrice
ASHLAND CONVEYOR 11F05EG15B10 Roller Conveyor Straight W 12 Inch Length 5 Feet | AB2WLV 1PDG2 11F05EG15B101 3/8"12"5 ft.10"-Ball Bearing1 1/2"Bolted€353.10
RFQ
ASHLAND CONVEYOR 11F05EG15B16 Roller Conveyor Straight W 18 Inch Length 5 Feet | AB2WLW 1PDG3 11F05EG15B161 3/8"18"5 ft.16"-Ball Bearing1 1/2"Bolted€418.95
RFQ
ASHLAND CONVEYOR 11F05EG15B22 Roller Conveyor Straight W 24 Inch Length 5 Feet | AB2WLX 1PDG4 11F05EG15B221 3/8"24"5 ft.22"-Ball Bearing1 1/2"Bolted€489.41
ASHLAND CONVEYOR 11F10EG03B10 Roller Conveyor Straight W 12 Inch Length 10 Feet | AB2WLY 1PDG5 11F10EG03B101 3/8"12"10 ft.10"3"Ball Bearing3"Bolted€450.96
ASHLAND CONVEYOR 11F10EG03B16 Roller Conveyor Straight W 18 Inch Length 10 Feet | AB2WLZ 1PDG6 11F10EG03B161 3/8"18"10 ft.16"3"Ball Bearing3"Bolted€480.94
ASHLAND CONVEYOR 11F10EG03B22 Roller Conveyor Straight W 24 Inch Length 10 Feet | AB2WMA 1PDG7 11F10EG03B221 3/8"24"10 ft.22"3"Ball Bearing3"Bolted€592.97
ASHLAND CONVEYOR 11F05EG03B10 Roller Conveyor Straight W 12 Inch Length 5 Feet | AB2WMB 1PDG8 11F05EG03B101 3/8"12"5 ft.10"3"Ball Bearing3"Bolted€244.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR 4F05KA03B13 Roller Conveyor 5 Feet Straight Bf 13 In
€551.49 /unit