ASHLAND CONVEYOR 12X10X90G Skatewheel Conveyor 90 Degree Curved | AD2XLZ 3W428

ASHLAND CONVEYOR 12X10X90G Skatewheel Conveyor 90 Degree Curved

Item: AD2XLZ Model: 12X10X90GCross Ref: 3W428
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€400.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSkate Wheel Conveyor
Bearing TypeBall Bearing
Between Frame Size10"
Center To Center Roller Spacing3"
DesignBolted
FinishGalvanized
Inside Radius36"
MaterialSteel
Material Thickness12 ga.
Outside Radius47"
Overall Width12"
Section Description90° Curved
ShapeCurved
Wheel Bore1/4"
Wheel DesignStaggered
Wheel Dia.1.938"
Wheels Per Foot10
Conveyor Frame TypeRigid
Frame MaterialGalvanized Steel
Maximum Axle Spacing3"
Skate Wheel MaterialSteel
Wheel Diameter1/4"

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)7.62
Ship length (cm)172.72
Ship width (cm)50.8
HS code8428390000
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall LengthBearing TypeSection DescriptionBetween Frame SizeMaterialWheels Per FootShapePrice
ASHLAND CONVEYOR 12X10X05G Skatewheel Conveyor Straight W 12 In | AB2WLK 1PDF2 12X10X05G12"5 ft.Ball Bearing5 ft. Straight10"Steel10Straight€199.76
ASHLAND CONVEYOR 18X16X05G Skatewheel Conveyor Straight W 18 In | AB2WLL 1PDF3 18X16X05G18"5 ft.Ball Bearing5 ft. Straight16"Steel16Straight€269.61
RFQ
ASHLAND CONVEYOR 24X20X05G Skatewheel Conveyor Straight W 24 In | AB2WLM 1PDF4 24X20X05G24"5 ft.Ball Bearing5 ft. Straight22"Steel20Straight€327.97
RFQ
ASHLAND CONVEYOR 12X10X05A Skatewheel Conveyor Straight W 12 In | AB2WLN 1PDF5 12X10X05A12"5 ft.Ball Bearing5 ft. Straight10"Aluminum10Straight€226.77
RFQ
ASHLAND CONVEYOR 18X16X05A Skatewheel Conveyor Straight W 18 In | AB2WLP 1PDF6 18X16X05A18"5 ft.Ball Bearing5 ft. Straight16"Aluminum16Straight€313.96
RFQ
ASHLAND CONVEYOR 24X20X05A Skatewheel Conveyor Straight W 24 In | AB2WLQ 1PDF7 24X20X05A24"5 ft.Ball Bearing5 ft. Straight22"Aluminum20Straight€368.72
RFQ
ASHLAND CONVEYOR 12X10X10G Skatewheel Conveyor Straight W 12 In | AC3TUC 2W849 12X10X10G12"10 ft.Ball Bearing10 ft. Straight10"Steel10Straight€404.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR 12X10X90G Skatewheel Conveyor 90 Degree Curved
€400.50 /unit