ASHLAND CONVEYOR 10F10KG03B36 Roller Conveyor Straight W 38 3/4 In | AD9ZRG 4W578

ASHLAND CONVEYOR 10F10KG03B36 Roller Conveyor Straight W 38 3/4 In

Item: AD9ZRG Model: 10F10KG03B36Cross Ref: 4W578
In Stock

Get it by Friday, Jun 13

€1,165.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Conveyor
Bearing TypeBall Bearing
Bed Length10 ft.
Bed MaterialSteel
Between Frame Size36"
Between Frame Width36"
Center To Center Roller Spacing3"
ColorGreen
DesignBolted
FinishGalvanized , Powder Coated
Frame ShapeStraight
Frame TypeRigid
MaterialSteel
Material Thickness16 ga.
Overall Length10 ft.
Overall Width38 3/4"
Roller Bearing TypeBall Bearing
Roller Capacity270 lbs.
Roller Dia.1.9"
Roller MaterialSteel
Roller Set PositioningSet High
Roller Spacing3"
Rollers For Conveyor Section40
Section Description10 ft. Straight
Conveyor Connection TypeBolt On
Conveyor Frame TypeRigid
Conveyor Roller MaterialSteel
Frame Finish/coatingPowder Coated
Frame Height - Conveyors3 1/2"
Frame MaterialSteel
Load Capacity @ 10 Ft. Centers120 lbs./ft.
Load Capacity @ 5 Ft. Centers600 lbs./ft.
Maximum Load Capacity600 lbs./ft.
Roller Gauge16 ga.

Shipping Info:

Ship weight (kg) 126
Ship height (cm)9.65
Ship length (cm)2.54
Ship width (cm)99.06
HS code8428390000
Country of OriginUS

Product Variants

ProductModelRoller Dia.Overall WidthOverall LengthBetween Frame WidthRoller SpacingBearing TypeCenter To Center Roller SpacingDesignPrice
ASHLAND CONVEYOR 11F05EG15B10 Roller Conveyor Straight W 12 Inch Length 5 Feet | AB2WLV 1PDG2 11F05EG15B101 3/8"12"5 ft.10"-Ball Bearing1 1/2"Bolted€353.10
RFQ
ASHLAND CONVEYOR 11F05EG15B16 Roller Conveyor Straight W 18 Inch Length 5 Feet | AB2WLW 1PDG3 11F05EG15B161 3/8"18"5 ft.16"-Ball Bearing1 1/2"Bolted€418.95
RFQ
ASHLAND CONVEYOR 11F05EG15B22 Roller Conveyor Straight W 24 Inch Length 5 Feet | AB2WLX 1PDG4 11F05EG15B221 3/8"24"5 ft.22"-Ball Bearing1 1/2"Bolted€489.41
ASHLAND CONVEYOR 11F10EG03B10 Roller Conveyor Straight W 12 Inch Length 10 Feet | AB2WLY 1PDG5 11F10EG03B101 3/8"12"10 ft.10"3"Ball Bearing3"Bolted€450.96
ASHLAND CONVEYOR 11F10EG03B16 Roller Conveyor Straight W 18 Inch Length 10 Feet | AB2WLZ 1PDG6 11F10EG03B161 3/8"18"10 ft.16"3"Ball Bearing3"Bolted€480.94
ASHLAND CONVEYOR 11F10EG03B22 Roller Conveyor Straight W 24 Inch Length 10 Feet | AB2WMA 1PDG7 11F10EG03B221 3/8"24"10 ft.22"3"Ball Bearing3"Bolted€592.97
ASHLAND CONVEYOR 11F05EG03B10 Roller Conveyor Straight W 12 Inch Length 5 Feet | AB2WMB 1PDG8 11F05EG03B101 3/8"12"5 ft.10"3"Ball Bearing3"Bolted€244.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR 10F10KG03B36 Roller Conveyor Straight W 38 3/4 In
€1,165.47 /unit