Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT KS7S2015HM30# Sanitary Transducer 0 To 30 Psi 1 To 5vdc | AE4MFK 5LTK6

ASHCROFT KS7S2015HM30# Sanitary Transducer 0 To 30 Psi 1 To 5vdc

Item: AE4MFK Model: KS7S2015HM30#Cross Ref: 5LTK6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€843.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanitary Pressure Transducer
Accuracy-1% to +1%
Cable Length36"
Compatible WithAny Process Compatible With 316 Stainless Steel
Electrical ConnectionDIN
HousingStainless Steel
Housing MaterialStainless Steel
MaterialStainless Steel
Max. Pressure60 psi
Operating Temp.-20°F to +180°F
Output1-5V DC
Output Voltage1-5V DC
Power Required10-36V DC
Range0 psi to 30 psi
Fitting MaterialStainless Steel
Maximum Pressure30 psi
Nema RatingNEMA 4X
Overall Height4.7"
Overall Length2.5"
Overall Width2 1/2"
Pressure Unitspsi
Process Connection Size2"
Process Connection TypeTriclamp
Response Time5 ms
Standards3A, NEMA 4X
Weight13.5 oz.

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)11.94
Ship length (cm)6.35
Ship width (cm)6.35
HS code9026204000
Country of OriginUS

Product Variants

ProductModelElectrical ConnectionPower RequiredNumber Of WiresHousing MaterialOperating Temp.AccuracyOutputProcess ConnectionPrice
ASHCROFT KS7S1542F230# Sanitary Transducer Range 0 To 30 Psi | AE3JDK 5DLV9 KS7S1542F230#Shielded Cable9-36V DC2Stainless Steel-20°F to +180°F-1% to +1%-1 1/2"€802.79
ASHCROFT KS7S1542F260# Sanitary Transducer Range 0 To 60 Psi | AE3JDL 5DLW0 KS7S1542F260#Shielded Cable9-36V DC2Stainless Steel-20°F to +180°F-1% to +1%-1 1/2"€802.79
ASHCROFT KS7S1542F2100# Sanitary Transducer Range 0 To 100 Psi | AE3JDM 5DLW1 KS7S1542F2100#Shielded Cable9-36V DC2Stainless Steel-20°F to +180°F-1% to +1%-1 1/2"€802.79
ASHCROFT KS7S1542F2200# Sanitary Transducer Range 0 To 200 Psi | AE3JDN 5DLW2 KS7S1542F2200#Shielded Cable9-36V DC-Stainless Steel-20°F to +180°F-1% to +1%-1 1/2"€802.79
ASHCROFT KS7S1542F2300# Sanitary Transducer Range 0 To 300 Psi | AE3JDP 5DLW3 KS7S1542F2300#Shielded Cable9-36V DC2Stainless Steel-20°F to +180°F-1% to +1%-1 1/2"€802.79
ASHCROFT KS7S1542F230#&VAC Sanitary Transducer 30 Inch Hg Vac To 30psi | AE3JDQ 5DLW4 KS7S1542F230#&VACShielded Cable9-36V DC-Stainless Steel-20°F to +180°F-1% to +1%-1 1/2"€802.79
ASHCROFT KS7S2042F230# Sanitary Transducer Range 0 To 30psi | AE3JDR 5DLW5 KS7S2042F230#Shielded Cable9-36V DC2Stainless Steel-20°F to +180°F-1% to +1%--€790.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT KS7S2015HM30# Sanitary Transducer 0 To 30 Psi 1 To 5vdc
€843.19 /unit