Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT G17MEK42F2200# Pressure Transducer Range 0 To 200 Psi | AE3GUT 5DEN6

ASHCROFT G17MEK42F2200# Pressure Transducer Range 0 To 200 Psi

Item: AE3GUT Model: G17MEK42F2200#Cross Ref: 5DEN6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€270.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transducer
Accuracy-0.5% to +0.5%
Cable Length3 ft. , 39"
Compatible WithAny Process Compatible With 316 Stainless Steel
Electrical ConnectionShielded Cable
Explosion/fire ProofNo
Housing MaterialStainless Steel
IncludesInstructions
Intrinsically SafeNo
Loop ResistanceDependent On Loop Supply Voltage
Max. Pressure400 psi
Number Of Wires2
Operating Temp.-40°F to +257°F
Power Required9-36V DC
Process Connection GenderMale
Process Connection Size7/16"
Range0 psi to 200 psi
Range UnitsPsi
Response Time1 ms
Wetted MaterialsStainless Steel

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)15.49
Ship length (cm)8.38
Ship width (cm)3.3
HS code9026204000
Country of OriginUS

Product Variants

ProductModelNumber Of WiresPower RequiredOperating Temp.AccuracyHousing MaterialWetted MaterialsOutputElectrical ConnectionPrice
ASHCROFT T27M0242EWVAC/30#GXCY Compound Transducer Range Vac To 30 Psi | AB8YGT 2AGC1 T27M0242EWVAC/30#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW30#GXCY Pressure Transducer Pressure 30 Psi | AB8YGU 2AGC2 T27M0242EW30#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW60#GXCY Pressure Transducer Pressure 60 Psi | AB8YGV 2AGC3 T27M0242EW60#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW100#GXCY Pressure Transducer Pressure 100 Psi | AB8YGW 2AGC4 T27M0242EW100#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW200#GXCY Pressure Transducer Pressure 200 Psi | AB8YGX 2AGC5 T27M0242EW200#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW300#GXCY Pressure Transducer Pressure 300 Psi | AB8YGY 2AGC6 T27M0242EW300#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW500#GXCY Pressure Transducer Pressure 500 Psi | AB8YGZ 2AGC7 T27M0242EW500#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT G17MEK42F2200# Pressure Transducer Range 0 To 200 Psi
€270.07 /unit