Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT G17M0242F2500# Pressure Transducer Range 0 To 500 Psi | AE3GTY 5DEK6

ASHCROFT G17M0242F2500# Pressure Transducer Range 0 To 500 Psi

Item: AE3GTY Model: G17M0242F2500#Cross Ref: 5DEK6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€265.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transducer
Accuracy-0.5% to +0.5%
Cable Length3 ft. , 39"
Compatible WithAny Process Compatible With 316 Stainless Steel
Electrical ConnectionShielded Cable
Explosion/fire ProofNo
FeaturesThin Film Technology
Housing MaterialStainless Steel
IncludesInstructions
Intrinsically SafeNo
Loop ResistanceDependent On Loop Supply Voltage
Max. Pressure1000 psi
Number Of Wires2
Operating Temp.-40°F to +257°F
Power Required9-36V DC
Process Connection GenderMale
Process Connection Size1/4"
Process Connection Size - Transmitter1/4"
Range0 psi to 500 psi
Range UnitsPsi
Response Time1 ms
Wetted MaterialsStainless Steel
Maximum Pressure500 psi
Nema RatingNEMA 4X
Pressure Unitspsi
Process Connection TypeNPT
StandardsCE, CSA 222 6101-1, UL 61010-1

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)16
Ship length (cm)8.38
Ship width (cm)3.3
HS code9026204000
Country of OriginUS

Product Variants

ProductModelNumber Of WiresPower RequiredOperating Temp.AccuracyHousing MaterialWetted MaterialsOutputElectrical ConnectionPrice
ASHCROFT T27M0242EWVAC/30#GXCY Compound Transducer Range Vac To 30 Psi | AB8YGT 2AGC1 T27M0242EWVAC/30#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW30#GXCY Pressure Transducer Pressure 30 Psi | AB8YGU 2AGC2 T27M0242EW30#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW60#GXCY Pressure Transducer Pressure 60 Psi | AB8YGV 2AGC3 T27M0242EW60#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW100#GXCY Pressure Transducer Pressure 100 Psi | AB8YGW 2AGC4 T27M0242EW100#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW200#GXCY Pressure Transducer Pressure 200 Psi | AB8YGX 2AGC5 T27M0242EW200#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW300#GXCY Pressure Transducer Pressure 300 Psi | AB8YGY 2AGC6 T27M0242EW300#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW500#GXCY Pressure Transducer Pressure 500 Psi | AB8YGZ 2AGC7 T27M0242EW500#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT G17M0242F2500# Pressure Transducer Range 0 To 500 Psi
€265.66 /unit