Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT G17M0142EW100# Pressure Transducer Range 0 To 100 Psi | AE3GLN 5DDY5

ASHCROFT G17M0142EW100# Pressure Transducer Range 0 To 100 Psi

Item: AE3GLN Model: G17M0142EW100#Cross Ref: 5DDY5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€261.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transducer
Accuracy-0.5% to +0.5%
Compatible WithAny Process Compatible With 316 Stainless Steel
Explosion/fire ProofNo
Housing MaterialStainless Steel
IncludesInstructions
Intrinsically SafeNo
Loop ResistanceDependent On Loop Supply Voltage
Max. Pressure200 psi
Number Of Wires2
Operating Temp.-40°F to +257°F
Power Required9-36V DC
Process Connection GenderMale
Process Connection Size1/8"
Process Connection Size - Transmitter1/8"
Range0 psi to 100 psi
Range UnitsPsi
Response Time1 ms
Wetted MaterialsStainless Steel
Burst Pressure10x Range
Electrical Connections4 Pin M12 Connector
Enclosure RatingIP67, NEMA 4X
Full-scale Accuracy-0.5% to +0.5% Full Scale
Ip RatingIP67
Manufacturers Warranty Length1 yr.
Maximum Loop Resistance1, 227 ohms Max
Maximum Operating Temperature257°F
Maximum Pressure100 psi
Minimum Operating Temperature-40°F
Minimum Pressure0 psi
Nema RatingNEMA 4X
Output4-20 mA
Overpressure2 x Range
Pressure Range0 psi to 100 psi
Pressure Unitspsi
Process Connection1/8" Male NPT
Process Connection TypeNPT
SeriesG2 Series
StandardsCE, CSA 222 6101-1, UL 61010-1
Storage Temperature Range-40°F to 257°F
Thermal Error+/-3% (-4° to 185°F)
Wiring Entry1/2" FNPT Conduit Connection

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)9.4
Ship length (cm)3.81
Ship width (cm)3.81
HS code9026204000
Country of OriginUS

Product Variants

ProductModelNumber Of WiresPower RequiredOperating Temp.AccuracyHousing MaterialWetted MaterialsOutputElectrical ConnectionPrice
ASHCROFT T27M0242EWVAC/30#GXCY Compound Transducer Range Vac To 30 Psi | AB8YGT 2AGC1 T27M0242EWVAC/30#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW30#GXCY Pressure Transducer Pressure 30 Psi | AB8YGU 2AGC2 T27M0242EW30#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW60#GXCY Pressure Transducer Pressure 60 Psi | AB8YGV 2AGC3 T27M0242EW60#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW100#GXCY Pressure Transducer Pressure 100 Psi | AB8YGW 2AGC4 T27M0242EW100#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW200#GXCY Pressure Transducer Pressure 200 Psi | AB8YGX 2AGC5 T27M0242EW200#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW300#GXCY Pressure Transducer Pressure 300 Psi | AB8YGY 2AGC6 T27M0242EW300#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63
ASHCROFT T27M0242EW500#GXCY Pressure Transducer Pressure 500 Psi | AB8YGZ 2AGC7 T27M0242EW500#GXCY29-36V DC-40°F to +257°F-0.25% to +0.25%NylonStainless Steel4-20 mA-€299.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT G17M0142EW100# Pressure Transducer Range 0 To 100 Psi
€261.06 /unit