Item | General Digital Gauge |
Accuracy | -0.5% to +0.5% |
Accuracy Grade Gauge Type | Process |
Adjustable Set Points | No |
Application | Pneumatics, Hydraulics |
Auto Shutoff | No |
Backlit Screen | No |
Basic Gauge Case Material | Plastic |
Battery Included | Yes |
Blowout Safety Back | No |
Burst Pressure | 1600 psi |
Calibration Certificate | No |
Calibration Certificate Included | No |
Case Color | Black |
Case Depth | 1.61" |
Case Dia. | 2 1/2" |
Case Shape | Round |
Connection Location | Bottom , Lower |
Connection Size | 1/4" |
Dial Size | 2 1/2" |
Digit Height | 12/25" |
Digital Gauge Display Units | Bar, Cmhg, Ft Wc, In Hg, Kpa, Mm Hg, Mpa, Psi |
Digital Pressure And Vacuum Gauge Type | Digital Pressure Gauge |
Display | LCD |
Display Resolution | 0.01 psi |
Features | Protective Boot |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/4" |
Gauge Nominal Dial Size | 2 1/2" |
Gauge Primary Range Units | Psi |
Hazardous Location Rating | Not Rated |
Includes | Batteries |
Includes Rubber Boot | Yes |
Keypad Material | Polycarbonate |
Languages | English |
Lens Material | Polycarbonate |
Low-battery Indicator | Yes |
Memory Features | Min/Max |
Memory Storage | No |
Mounting Hardware Included | No |
Mounting Orientation | Upright Only |
Nominal Dial Size | 2 1/2" |
Non-sparking | No |
Number Of Digits | 5 |
Number Of Display Digits | 5 |
Operating Temp. Range | -20°C to +60°C |
Panel-mountable | No |
Peak Hold | No |
Power Source | Battery |
Powered By | Battery |
Pressure Range Type | Pressure |
Process Connection Gender | Male |
Process Connection Size | 1/4" |
Range | 0 psi to 200 psi , 200 psi |
Resolution | .01 psi |
Rubber Boot Color | Black |
Socket Material | Stainless Steel |
Weatherproof | No |
Accuracy Grade | ASME B40.7 Grade 2A |
Ambient Operating Temperature Range | –20°F to 60°C, –4°F to 140°F |
Auto-shutoff | No |
Bar Graph | 20 Segments |
Battery Run Time | 2000 hrs. |
Battery Type | (2) AA Batteries |
Case Construction | Welded Joint |
Case Diameter | 2.5" |
Case Material | Plastic |
Compatible Process Media | Wide Variety Of Pressure Media |
Display Range | 0 to 1.3789 Mpa, 0 to 1034.3 cm Hg, 0 to 10343 mm Hg, 0 to 1378.9 kPa, 0 to 13790 bar, 0 to 14.062 kg/sq cm, 0 to 200 psi, 0 to 407.2 in. Hg, 0 to 461.5 ft. H2O |
Display Screen Type | LCD |
Display Units | 5 Digit |
Gauge Accuracy Grade | Grade 2A Process |
Gauge Application | For Liquids & Gases |
Gauge Case Material | ABS Polycarbonate |
Gauge Wetted Parts | Stainless Steel |
Includes Batteries | Yes |
Includes Calibration Certificate | No |
Includes Mounting Hardware | No |
Ip/nema Rating | NEMA IP67 |
Low Battery Indicator | Yes |
Manufacturer Warranty Length | 1 yr. |
Mounting Type | Stem Mount |
Number Of Display Lines | 2 |
Pressure Gauge Type | Industrial Pressure Gauge |
Pressure Range | 0 psi to 200 psi |
Primary Display Range | 0 to 200 |
Primary Display Units | psi |
Process Connection | 1/4" NPT Male |
Process Connection Location | Bottom |
Process Connection Type | NPT |
Process Temperature Range | -4°F to +140°F |
Sensor Material | 17-4 Stainless Steel |
Sensor Type | CVD Strain Gauge |
Series | DG25 Series |
Shock Resistance | MIL-STD-20G, Method 213B, Test Condition K |
Standards | CE CERTIFIED, UL 61010-1 |
Temperature Error | 0.04%°F |
Vibration Resistance | MIL-STD-20G, Method 201A |
Wetted Parts Material | 316L Stainless Steel, 17-4 Stainless Steel |