Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT DG2551L0NAM02L3000#-XCYLM Industrial Pressure Gauge, 15 To 25000 PSI PSI, Liquids & Gases, 1/4 Inch Npt Male | CN8XVE

ASHCROFT DG2551L0NAM02L3000#-XCYLM Industrial Pressure Gauge, 15 To 25000 PSI, Liquids & Gases, 1/4 Inch Npt Male

Item: CN8XVE Model: DG2551L0NAM02L3000#-XCYLMCross Ref: 797T23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€308.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-0.5% to +0.5%
Accuracy GradeASME B40.7 Grade 2A
Accuracy Grade Gauge TypeProcess
Ambient Operating Temperature Range-4°F to +140°F
ApplicationHydraulics, Pneumatics, Process Applications: Material Strength Testing, Specialized OEM Equipment, Test And Measurement, Torque Measurement, Weighing Systems
Auto Shutoff10 sec. , Yes
Auto-shutoff Time10 sec.
Backlit ScreenYes
Bar Graph20 Segments
Battery IncludedYes
Battery TypeAA Alkaline Batteries
Calibration Certificate IncludedNo
Case Depth1.61"
Case Dia.2.73"
Case MaterialABS, Polycarbonate
Case ShapeRound
Compatible Process MediaPressure Media In Demanding Industrial Applications
Connection LocationBottom , Lower
Display Range15 psi to 25000 psi
Display TypeLCD
Display Unitspsi
Gauge Accuracy GradeGrade 2A - Process
Gauge ApplicationFor Liquids & Gases
Hazardous Location RatingNot Rated
Includes Rubber BootNo
Ip Rating, Nema RatingIP67
Keypad MaterialPolycarbonate
Lens MaterialPolycarbonate
Low-battery IndicatorYes
Memory FeaturesMaximum/Minimum , Min/Max
Mfr. SeriesDG25 Series
Mounting OrientationUpright Only
Nominal Dial Size2 1/2"
Non-sparkingYes
Number Of Digits5
Number Of Voltage2
Panel-mountableNo
Power SourceBattery
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range TypePressure
Pressure Rating15 psi to 25000 psi
Primary Display Range15 to 25000
Process Connection GenderMale
Process Connection Size1/4"
Process Temperature Range-4°F to +176°F
Required LightNo
Sensor MaterialStainless Steel
Sensor TypeDiaphragm
Shock ResistanceMethod 213B, MIL-STD-202G, Test Condition K
Socket MaterialStainless Steel
Temp. Error0.04%
Temperature Error0.04%
Vibration ResistanceMethod 201A, Mil-Std-202G
Wetted MaterialsStainless Steel
Auto-shutoffYes
Case Diameter2.73"
Display Screen TypeLCD
Gauge Wetted PartsStainless Steel
Includes BatteriesYes
Includes Calibration CertificateNo
Ip/nema RatingNEMA IP67
Low Battery IndicatorYes
Primary Display Unitspsi
Process Connection LocationLower
Process Connection TypeNPT
StandardsCE, CRN, ROHS, UL 61010-1
Wetted Parts MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)4.09
Ship length (cm)6.93
Ship width (cm)6.93
Country of OriginUS

Product Variants

ProductModelPressure Gauge TypePressure Range TypePressure RatingConnection LocationVibration ResistanceCase MaterialAccuracyAuto ShutoffPrice
ASHCROFT DG2531L0NAMO2L1000#-XCYC4LM Digital Test Pressure Gauge, 0 To 1000 PSI, Liquids & Gases, 1/4 Inch Npt Male | CN8XPU DG2531L0NAMO2L1000#-XCYC4LMTest Pressure GaugePressure0 psi to 1000 psiBottomMil-Std-20G, Method 201AABS Polycarbonate-0.25% to +0.25%No€559.10
ASHCROFT DG2531L0NAM02L1000#-XCYLM Digital Test Pressure Gauge, 0 To 1000 PSI, Liquids & Gases, 1/4 Inch Npt Male | CN8XPV DG2531L0NAM02L1000#-XCYLMTest Pressure GaugePressure0 psi to 1000 psiBottomMil-Std-20G, Method 201AABS Polycarbonate-0.25% to +0.25%No€381.56
ASHCROFT DG2531L0NAM02L100#-XCYLM Digital Test Pressure Gauge, 0 To 100 PSI, Liquids & Gases, 1/4 Inch Npt Male, Bottom | CN8XPW DG2531L0NAM02L100#-XCYLMTest Pressure GaugePressure0 psi to 100 psiBottomMil-Std-20G, Method 201AABS Polycarbonate-0.25% to +0.25%No€381.56
ASHCROFT DG2531L0NAMO2L100#-XCYC4LM Digital Test Pressure Gauge, 0 To 100 PSI, Liquids & Gases, 1/4 Inch Npt Male, Bottom | CN8XPX DG2531L0NAMO2L100#-XCYC4LMTest Pressure GaugePressure0 psi to 100 psiBottomMil-Std-20G, Method 201AABS Polycarbonate-0.25% to +0.25%No€559.10
ASHCROFT DG2531L0NAM02L15#-XCYLM Digital Test Pressure Gauge, 0 To 15 PSI, Liquids & Gases, 1/4 Inch Npt Male, Bottom | CN8XPY DG2531L0NAM02L15#-XCYLMTest Pressure GaugePressure0 psi to 15 psiBottomMil-Std-20G, Method 201AABS Polycarbonate-0.25% to +0.25%No€381.56
ASHCROFT DG2531L0NAMO2L15#-XCYC4LM Digital Test Pressure Gauge, 0 To 15 PSI, Liquids & Gases, 1/4 Inch Npt Male | CN8XPZ DG2531L0NAMO2L15#-XCYC4LMTest Pressure GaugePressure0 psi to 15 psiBottomMil-Std-20G, Method 201AABS Polycarbonate-0.25% to +0.25%No€559.10
ASHCROFT DG2531L0NAMO2L200#-XCYC4LM Digital Test Pressure Gauge, 0 To 200 PSI, Liquids & Gases, 1/4 Inch Npt Male, Bottom | CN8XQA DG2531L0NAMO2L200#-XCYC4LMTest Pressure GaugePressure0 psi to 200 psiBottomMil-Std-20G, Method 201AABS Polycarbonate-0.25% to +0.25%No€559.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT DG2551L0NAM02L3000#-XCYLM Industrial Pressure Gauge, 15 To 25000 PSI, Liquids & Gases, 1/4 Inch Npt Male
€308.50 /unit