Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT APSN7 Pressure Switch SPDT 20 to 200 psi 1/4 | AC6VGH 36K048

ASHCROFT APAN71H012CB02200#-NSR Pressure Switch SPDT 20 to 200 psi 1/4

Item: AC6VGH Model: APAN71H012CB02200#-NSRCross Ref: 36K048
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€424.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExplosion Proof Pressure Switch
Ac Contact Rating5A @ 125/250 V
Burst Pressure2500 psi
Circuit TypeSnap Switch
Compatible WithBuna And 316 Stainless Steel
Contact FormSPDT
Dc Contact Rating5A @ 28V Resistive, 3A @ 28V Inductive
GradeGrade 316
Housing MaterialStainless Steel
MaterialStainless Steel
O-ring MaterialBuna N
Operating Temp. Range-40°F to +210°F
Range20 psi to 200 psi
Safety RatingAtex, Fm, IECEx
Actuator StylePiston
Adjustable Range TypeField Adjustable
Compatible MediaCompressed Air, Liquid
Electrical Connection Type1/2" MNPT Conduit Connector with 18 AWG 12" Wire Leads
Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Ip RatingIP67
Nema Enclosure Rating6
Operating Temperature - Maximum212°F
Operating Temperature - Minimum-40°F
Overall Height3.13"
Overall Width1.13"
Pressure - Maximum200 psi
Pressure - Minimum20 psi
Pressure Connection TypeMNPT
Resistance PropertiesExplosion Proof
SeriesA-Series
Set Point - Maximum200 psi
Set Point - Minimum30 psi
Standards3A APPROVED, CE, CRN, CSA, ROHS, UL LISTED
Wetted Materials316 Stainless Steel, Buna-N

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)4.57
Ship length (cm)13.97
Ship width (cm)5.33
HS code8536509065
Country of OriginUS

Product Details:

    • Off Set Point (Field Adjustable)
    • On Set Point (Field Adjustable)

Product Variants

ProductModelBurst PressureRangeCompatible WithContact FormCircuit TypeAc Contact RatingHousing MaterialOperating Temp. RangePrice
ASHCROFT APSN7 Pressure Switch SPDT -15 to 15 psi 1/4 | AC6VGD 36K044 APAN71H012CS02-15/15#-NSR1000 psi-15 psi to +15 psiBuna And 316 Stainless SteelSPDTSnap Switch5A @ 125/250 VStainless Steel-40°F to +210°F€492.33
ASHCROFT APSN7 Pressure Switch SPDT 6 to 30 psi 1/4 | AC6VGE 36K045 APAN71H012CS0230#-NSR1000 psi6 psi to 30 psiBuna And 316 Stainless SteelSPDTSnap Switch5A @ 125/250 VStainless Steel-40°F to +210°F€470.27
ASHCROFT APSN7 Pressure Switch SPDT 8 to 60 psi 1/4 | AC6VGF 36K046 APAN71H012CS0260#-NSR1000 psi8 psi to 60 psiBuna And 316 Stainless SteelSPDTSnap Switch5A @ 125/250 VStainless Steel-40°F to +210°F€470.27
ASHCROFT APSN7 Pressure Switch SPDT 10 to 100 psi 1/4 | AC6VGG 36K047 APAN71H012CS02100#-NSR1000 psi10 psi to 100 psiBuna And 316 Stainless SteelSPDTSnap Switch5A @ 125/250 VStainless Steel-40°F to +210°F€470.27
ASHCROFT APSN7 Pressure Switch SPDT 50 to 500 psi 1/4 | AC6VGJ 36K049 APAN71H012CB02500#-NSR8000 psi50 psi to 500 psiBuna And 316 Stainless SteelSPDTSnap Switch5A @ 125/250 VStainless Steel-40°F to +210°F€470.27
ASHCROFT APSN7 Pressure Switch SPDT 100 to 1000psi 1/4 | AC6VGK 36K050 APAN71H012CB021000#-NSR8000 psi100 psi to 1000 psiBuna And 316 Stainless SteelSPDTSnap Switch5A @ 125/250 VStainless Steel-40°F to +210°F€470.27
ASHCROFT APSN7 Pressure Switch SPDT 200 to 2000psi 1/4 | AC6VGL 36K051 APAN71H012CB022000#-NSR8000 psi200 psi to 2000 psiBuna And 316 Stainless SteelSPDTSnap Switch5A @ 125/250 VStainless Steel-40°F to +210°F€467.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT APAN71H012CB02200#-NSR Pressure Switch SPDT 20 to 200 psi 1/4
€424.87 /unit