Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT A2XBF0215C23000#G Explosion-proof Transducer 0 To 3000 Psi | AE4LZQ 5LRJ7

ASHCROFT A2XBF0215C23000#G Explosion-proof Transducer 0 To 3000 Psi

Item: AE4LZQ Model: A2XBF0215C23000#GCross Ref: 5LRJ7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€778.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemXP Pressure Transducer
Accuracy-0.3% to +0.3%
Cable Length36"
Compatible WithAny Process Compatible With 316 Stainless Steel
Housing MaterialStainless Steel
MaterialStainless Steel
Max. Pressure6000 psi
Nema RatingNEMA 7 AND 9
Operating Temp.-40°F to +257°F
Output1-5V DC
Output Voltage1-5V DC
Power Required10-36V DC
Range0 psi to 3000 psi

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)12.14
Ship length (cm)2.69
Ship width (cm)2.69
HS code9026204000
Country of OriginUS

Product Variants

ProductModelPower RequiredAccuracyNumber Of WiresHousing MaterialOperating Temp.Nema RatingOutputPrice
ASHCROFT A2XBF0442C25#G Explosion-proof Transducer 0 To 5 Psi | AE3GGX 5DDL0 A2XBF0442C25#G12-30V DC-0.3% to +0.3%-Stainless Steel-40°F to +257°FNEMA 7 AND 9-€772.93
ASHCROFT A2XBF0442C215#G&VAC Transducer 30 Inch Hg Vac To 15 Psi | AE3GGY 5DDL1 A2XBF0442C215#G&VAC12-30V DC-0.25% to +0.25%2Stainless Steel-40°F to +257°F--€772.93
ASHCROFT A2XBF0442C215#G Explosion-proof Transducer 0 To 15 Psi | AE3GGZ 5DDL2 A2XBF0442C215#G12-30V DC-0.3% to +0.3%-Stainless Steel-40°F to +257°FNEMA 7 AND 9-€772.93
ASHCROFT A2XBF0442C230#G Explosion-proof Transducer 0 To 30 Psi | AE3GHA 5DDL3 A2XBF0442C230#G12-30V DC-0.3% to +0.3%-Stainless Steel-40°F to +257°FNEMA 7 AND 9-€772.93
ASHCROFT A2XBF0442C260#G Explosion-proof Transducer 0 To 60 Psi | AE3GHB 5DDL4 A2XBF0442C260#G12-30V DC-0.3% to +0.3%-Stainless Steel-40°F to +257°FNEMA 7 AND 9-€772.93
ASHCROFT A2XBF0442C2100#G Explosion-proof Transducer 0 To 100 Psi | AE3GHC 5DDL5 A2XBF0442C2100#G12-30V DC-0.3% to +0.3%-Stainless Steel-40°F to +257°FNEMA 7 AND 9-€772.93
ASHCROFT A2XBF0442C2200#G Explosion-proof Transducer 0 To 200 Psi | AE3GHD 5DDL6 A2XBF0442C2200#G12-30V DC-0.25% to +0.25%2Stainless Steel-40°F to +257°F--€772.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT A2XBF0215C23000#G Explosion-proof Transducer 0 To 3000 Psi
€778.78 /unit