Item | Pressure Gauge |
Accuracy | -0.25% to +0.25% |
Accuracy Scale | Full Scale |
Application | Test |
Basic Gauge Case Material | Aluminum |
Basic Gauge Sensor Material | Bronze |
Basic Gauge Socket Material | Brass |
Bezel Material | Steel |
Blowout Safety Back | No |
Bolt Circle Dia. | 7" |
Burst Pressure | 1200 psi |
Calibration Certificate | NIST With Data |
Case Color | Black |
Case Depth | 2 7/8" |
Case Dia. | 7.562" |
Case Finish | Epoxy Coated |
Case Material | Aluminum |
Cleaned For Oxygen Service | No |
Color | Black |
Connection Location | Bottom , Lower |
Dial Face Material | Aluminum |
Dial Size | 6" |
For Panel Cut-out Size | 6 1/2" |
Freeze Resistant Movement | No |
Gauge Case Color | Black |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/4" |
Gauge Nominal Dial Size | 6" |
Gauge Panel Mountable | No |
Gauge Primary Range No.ed Graduations | 1 |
Gauge Primary Range Units | Psi |
Gauge Socket Material | Brass |
Gauge Type | Test |
Graduations | 1 psi |
Hazardous Location Rating | Not Rated |
Ip Rating, Nema Rating | Not Rated |
Lens Material | Glass |
Liquid Filled | No |
Mounting Hardware Included | No |
Nominal Dial Size | 6" |
Operating Temp. Range | -40°F to +150°F |
Panel-mountable | No |
Pointer Characteristics | Knife-Edge |
Pointer Material | Aluminum |
Pressure And Vacuum Gauge Type | Pressure Gauge |
Pressure Range Type | Pressure |
Primary Pressure Scale Color | Black |
Primary Scale Numeric Increments | 1 |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/4" |
Process Temperature Range | -20°F to +250°F |
Range | 0 psi to 15 psi |
Removable Bezel | No |
Ring Material | Hinged Steel |
Scale Type | Single |
Sensor Material | Bronze |
Sensor Type | Bourdon Tube |
Smallest Graduation | 0.05 psi |
Socket Material | Brass |
Tube Material | Bronze |
Accuracy Grade | ASME B40.1 Grade 3A |
Adjustable Pointer | No |
Ambient Operating Temperature Range | -20°F to +200°F, -29°C to +93°C |
Bolt Circle Diameter | 7" |
Case Construction | Solid Front |
Case Diameter | 7.562" |
Dial Color | White |
Gauge Accuracy Grade | Grade 3A Test |
Gauge Case Material | Aluminum |
Gauge Wetted Parts | Brass, Bronze |
Includes Calibration Certificate | NIST with Data |
Includes Mounting Hardware | No |
Ip/nema Rating | Not Rated |
Mounting Type | Flush Mount |
Movement Material | 400 Stainless Steel |
Movement Type | Rotary |
Panel Mount Characteristics | (3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle |
Pointer Color | Black with Red Tip |
Pressure Gauge Type | Test Pressure Gauge |
Pressure Range | 0 psi to 15 psi |
Primary Range | 0 to 15 |
Primary Scale Minor Graduations | 0.05 |
Primary Units | Psi |
Process Connection | 1/4" NPT Male |
Process Connection Type | NPT |
Series | 1082 Series |
Standards | CRN REGISTERED |
Test Pressure Gauge Type | Test Pressure Gauge |
Wetted Parts Material | Brass, Bronze |
With Calibration Certificate | With Calibration Certificate |