Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 60-1082AS 02L 60 PSI Pressure Gauge 0 To 60 Psi 6 Inch 1/4 Inch Npt | AB9TFE 2F167

ASHCROFT 60-1082AS 02L 60 PSI Pressure Gauge 0 To 60 Psi 6 Inch 1/4 Inch Npt

Item: AB9TFE Model: 60-1082AS 02L 60 PSICross Ref: 2F167
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€520.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-0.25% to +0.25%
Accuracy ScaleFull Scale
ApplicationTest
Basic Gauge Case MaterialAluminum
Basic Gauge Sensor MaterialBronze
Basic Gauge Socket MaterialBrass
Bezel MaterialSteel
Blowout Safety BackNo
Bolt Circle Dia.7"
Burst Pressure1600 psi
Calibration Certificate IncludedNo
Case ColorBlack
Case Depth2 7/8"
Case Dia.7.562"
Case FinishEpoxy Coated
Case MaterialAluminum
Cleaned For Oxygen ServiceNo
ColorBlack
Connection LocationBottom , Lower
Dial Face MaterialAluminum
Dial Size6"
For Panel Cut-out Size6 1/2"
Freeze Resistant MovementNo
Gauge Case ColorBlack
Gauge Connection LocationBottom
Gauge Connection Size1/4"
Gauge Nominal Dial Size6"
Gauge Panel MountableNo
Gauge Primary Range UnitsPsi
Gauge Socket MaterialBrass
Gauge TypeTest
Graduations5 psi
Hazardous Location RatingNot Rated
Ip Rating, Nema RatingNot Rated
Lens MaterialGlass
Liquid FilledNo
Mounting Hardware IncludedNo
Nominal Dial Size6"
Operating Temp. Range-40°F to +150°F
Panel-mountableNo
Pointer CharacteristicsKnife-Edge
Pointer MaterialAluminum
Pressure And Vacuum Gauge TypePressure Gauge
Pressure Range TypePressure
Primary Pressure Scale ColorBlack
Primary Scale Numeric Increments5
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Temperature Range-20°F to +250°F
Range0 psi to 60 psi
Removable BezelNo
Ring MaterialHinged Steel
Scale TypeSingle
Sensor MaterialBronze
Sensor TypeBourdon Tube
Smallest Graduation0.2 psi
Socket MaterialBrass
Tube MaterialBronze
Accuracy GradeASME B40.1 Grade 3A
Adjustable PointerNo
Bolt Circle Diameter7"
Case ConstructionSolid Front
Case Diameter7.562"
Dial ColorWhite
Gauge Case MaterialAluminum
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Ip/nema RatingNot Rated
Mounting TypeFlush Mount
Movement TypeRotary
Pointer ColorBlack with Red Tip
Pressure Gauge TypeTest Pressure Gauge
Process Connection TypeNPT
StandardsCRN REGISTERED
Test Pressure Gauge TypeTest Pressure Gauge
With Calibration CertificateStandard Gauge

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)7.3
Ship length (cm)19.21
Ship width (cm)19.21
HS code9026208000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 60-1082AS 02L 60 PSI Pressure Gauge 0 To 60 Psi 6 Inch 1/4 Inch Npt
€520.96 /unit