Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 50EI60R Dial Thermometer Bi-Metallic 1/4 inch | AG3FFH 33HT75

ASHCROFT 50EI60R Dial Thermometer Bi-Metallic 1/4 inch

Item: AG3FFH Model: 50EI60RCross Ref: 33HT75
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Thermometer
Accuracy1%
AdjustmentsExternal
CaseStainless Steel
Case GradeGrade 304
Coil MaterialSilicone
Connection LocationBack
Connection Size1/2"
Dial Size5"
Fits Pipe Size1/2"
Power RequiredNo
Stem Dia.1/4"
Stem GradeGrade 304
Stem Length4"
Stem MaterialStainless Steel
Temp. Range+50° to +500°
Window MaterialGlass
ApplicationChemical And Petrochemical Plants, Equipment Skids, Food And Beverages, General Industrial, HVAC, Offshore Oil Rigs, Pharmaceutical/Biotech, Power, Pulp And Paper, Refineries, Water And Wastewater Pressure Control
Case FeaturesHermetically Sealed
Corrosion ResistantNo
Dial Diameter5"
Glow-in-the-darkNo
Includes Nist-traceable CertificateNo
Lead FreeYes
Lens MaterialGlass
Manufacturer Warranty Length5 yrs.
Maximum Operating PressureNot Rated
Scale TypeDial
Thermometer TypeIndustrial Dial Thermometer
Thread GenderMale
Thread Size1/2"
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.4995
Ship height (cm)10.16
Ship length (cm)0.64
Ship width (cm)0.64
HS code9025198080
Country of OriginMX

Product Variants

ProductModelStem LengthAccuracyStem MaterialStem Dia.Window MaterialAdjustmentsCasePower RequiredPrice
ASHCROFT 50EI60R Dial Thermometer Bi-Metallic 1/2 inch Back | AG3FEY 33HT66 50EI60R2 1/2"1%Stainless Steel1/4"GlassExternalStainless SteelNo€93.86
ASHCROFT 50EI60R Dial Thermometer -30 - 50 Degree C | AG3FEZ 33HT67 50EI60R4"1%Stainless Steel1/4"GlassExternalStainless SteelNo€101.72
ASHCROFT 50EI60R Dial Thermometer Bi-Metallic 5 inch Dial | AG3FFA 33HT68 50EI60R6"0.01%Stainless Steel1/4"GlassExternalStainless SteelNo€101.72
ASHCROFT 50EI60R Dial Thermometer 1 Percent Acc | AG3FFB 33HT69 50EI60R9"1%Stainless Steel1/4"GlassExternalStainless SteelNo€93.86
ASHCROFT 50EI60R Dial Thermometer Bi-Metallic Stainless Steel Case | AG3FFC 33HT70 50EI60R2 1/2"1%Stainless Steel1/4"GlassExternalStainless SteelNo€95.30
ASHCROFT 50EI60R Dial Thermometer BiMetallic Glass Window | AG3FFD 33HT71 50EI60R4"1%Stainless Steel1/4"GlassExternalStainless SteelNo€95.30
ASHCROFT 50EI60R Dial Thermometer External Adjustment | AG3FFE 33HT72 50EI60R6"1%Stainless Steel1/4"GlassExternalStainless SteelNo€95.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 50EI60R Dial Thermometer Bi-Metallic 1/4 inch
€94.54 /unit