Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ASHCROFT 452074SD02LVAC BL Gauge Vacuum Digital | AD9JUW 4TA30

ASHCROFT 452074SD02LXBLCYLMNB30/0IMV Gauge Vacuum Digital

Item: AD9JUW Model: 452074SD02LXBLCYLMNB30/0IMVCross Ref: 4TA30
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€653.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Vacuum Gauge
Accuracy-0.25% to +0.25%
Case ColorBlack
Case MaterialThermoplastic
Connection LocationLower
Dial Size4 1/2"
GradeGrade 316
Operating Temp. Range-14°F to +140°F
Powered By(2) C Batteries
Range0 in. hg to 30 in. hg
ResolutionDependent On Display Units Selected
Adjustable Set PointsNo
ApplicationHydraulics, Measurement And Validation, Mobile Equipment, OEM Applications, Pneumatics, Pumps, Test And Measurement, Weighing Systems
Auto-shutoffYes
Backlit ScreenYes
Bolt Circle Diameter5.37"
Burst Pressure0 psi
Case Diameter5.81"
Case ShapeRound
Digit Height0.88"
Display Screen TypeLCD
Gauge Case MaterialThermoplastic
Gauge Wetted PartsStainless Steel
Hazardous Location RatingNot Rated
Includes BatteriesYes
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Includes Rubber BootNo
Ip/nema RatingNEMA IP65
LanguagesEnglish
Lens MaterialPolyester
Low Battery IndicatorNo
Manufacturer Warranty Length1 yr.
Memory FeaturesMin/Max
Mounting TypeStem Mount
Non-sparkingNo
Panel-mountableNo
Peak HoldNo
Power SourceBattery
Pressure Gauge TypeTest Pressure Gauge
Process Connection LocationBottom
Process Connection TypeNPT
Sensor MaterialStainless Steel
Sensor TypeDiaphragm
StandardsCSA, FM
Test Pressure Gauge TypeTest Pressure Gauge
WeatherproofYes
With Calibration CertificateStandard Gauge

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)8.38
Ship length (cm)14.76
Ship width (cm)14.76
HS code9026204000
Country of OriginUS

Product Variants

ProductModelConnection LocationCase ColorCase MaterialDial SizePowered ByPressure Range TypeNominal Dial SizePanel-mountablePrice
ASHCROFT 302074SD02L VAC BL Gauge Vacuum Digital | AD9JUN 4TA23 302074SD02L VAC BLLowerGrayStainless Steel3"(2) AA BatteriesVacuum3"No€482.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 452074SD02LXBLCYLMNB30/0IMV Gauge Vacuum Digital
€653.51 /unit