Item | Compound Gauge |
Accuracy | -0.5% to +0.5% |
Accuracy Grade | Grade 2A |
Accuracy Scale | Full Scale |
Ambient Temp. Range | +20°F to +150°F |
Application | Chemical Industries, Mining, Oil And Gas Industry, Power Industries, Refrigeration, Turbines And Compressors, Water Pressure Testing, Water Purification Or Irrigation , Process |
Basic Gauge Case Material | Plastic |
Basic Gauge Sensor Material | Bronze |
Basic Gauge Socket Material | Bronze |
Bezel Material | Polypropylene |
Blowout Safety Back | Yes |
Bolt Circle Dia. | 5 3/8" |
Calibration Certificate Included | No |
Case Color | Black |
Case Depth | 3 3/8" |
Case Dia. | 5.812" |
Case Finish | Epoxy Coated |
Cleaned For Oxygen Service | No |
Color | Black |
Compatible Process Media | Chemical And Petrochemical, Metals, Natural Gas And LNG, Oil And Gas, Water And Wastewater |
Connection Location | Lower |
Dial Color | White |
Dial Face Material | Aluminum |
Dry Dampening Feature | None |
Field Fillable | Yes |
For Use With | Media Compatible With Bronze |
Freeze Resistant Movement | No |
Gauge Case Color | Black |
Gauge Case Liquid | Glycerin |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/2" |
Gauge Filled With | Glycerin |
Gauge Mounting Method | Surface |
Gauge Nominal Dial Size | 4 1/2" |
Gauge Panel Mountable | Yes |
Gauge Socket Material | Bronze |
Gauge Wetted Parts | Brass, Bronze |
Hazardous Location Rating | Not Rated |
Includes Mounting Hardware | No |
Includes Vent Plug | No |
Ip Rating, Nema Rating | IP66, NEMA 4X |
Lens Material | Glass , Plastic |
Liquid Filled | Yes |
Liquid-filled Case | Yes |
Mounting Hardware Included | No |
Mounting Type | Flush Mount, Stem Mount, Surface Mount |
Movement Material | Stainless Steel |
Movement Material Grade | Grade 400 |
Movement Type | Rotary |
Nominal Dial Size | 4 1/2" |
Non-sparking | No |
Panel Mount Characteristics | 3 0.218 Dia Holes On 5-3/8 Dia Bolt Circle |
Panel-mountable | No |
Pointer Characteristics | Micrometer Adjustable |
Pointer Color | Black |
Pointer Material | Aluminum |
Pressure And Vacuum Gauge Type | Compound Gauge |
Pressure Gauge Type | Process Pressure Gauge |
Pressure Range | 30 psi to 0 psi to 30 psi |
Pressure Range Type | Compound |
Primary Pressure Scale Color | Black |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/2" |
Process Connection Type | NPT |
Process Temperature Range | +20°F to +150°F |
Removable Bezel | No |
Scale Type | Single |
Sensor Material | Bronze |
Sensor Type | Bourdon Tube |
Socket Material | Brass |
Vibration Resistance | Liquid Filled |
Bolt Circle Diameter | 5.375" |
Case Construction | Solid Front With Pressure Relief Back |
Case Diameter | 5.812" |
Dial Face Color | White |
Gauge Case Material | Aluminum |
Includes Calibration Certificate | No |
Lens Material - Gauge | Glass |
Manufacturer Warranty Length | 10 yrs. |
Standards | ASME, CRN |