Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 451259SD04LXCYDJ60#-04510SS50XDJ Pressure Gauge, 0 To 60 Psi, 1259, 4 1/2 Inch Dial, 1/2 Inch Npt Male, Bottom | CN8YGZ

ASHCROFT 451259SD04LXCYDJ60#-04510SS50XDJ Pressure Gauge, 0 To 60 Psi, 4 1/2 Inch Dial, 1/2 Inch Npt Male, Bottom

Item: CN8YGZ Model: 451259SD04LXCYDJ60#-04510SS50XDJCross Ref: 787MW6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€464.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-0.5% to +0.5%
ApplicationChemical And Petrochemical Plants, Cryogenics, Mining And Metals, Natural Gas Transmission And Lng, Offshore Oil And Gas, Power Generation, Refineries, Turbines And Compressors, Water And Wastewater, Waterjets And Waterblasters
Case MaterialPolybutylene Terephthalate
Includes510-511 All-Welded Diaphragm Seals
Ip Rating, Nema RatingNot Rated
Lens MaterialGlass
Nominal Dial Size4 1/2"
Pressure Gauge TypeProcess Pressure Gauge With Diaphragm Seal
Pressure Range0 psi to 60 psi
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/2"
Process Connection TypeNPT
Process Temperature Range-20°F to +200°F
Sensor GradeGrade 316L
Sensor MaterialStainless Steel
Socket GradeGrade 316L
Socket MaterialStainless Steel
Gauge Case MaterialPolybutylene Terephthalate
Ip/nema RatingNot Rated
Primary Pressure Range0 to 60
Process Connection1/2" NPT Male
Series1259 Series

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginBR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 451259SD04LXCYDJ60#-04510SS50XDJ Pressure Gauge, 0 To 60 Psi, 4 1/2 Inch Dial, 1/2 Inch Npt Male, Bottom
€464.64 /unit