Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 451134EDRQMXCYLM1IW/PA Differential Pressure Gauge, 0.6 To 60 Iwidth, 1/8 Inch Npt Female, 1134, 4 1/2 Inch Dial | CN8XJR

ASHCROFT 451134EDRQMXCYLM1IW/PA Differential Pressure Gauge, 0.6 To 60 Iwidth, 1/8 Inch Npt Female, 1134, 4 1/2 Inch Dial

Item: CN8XJR Model: 451134EDRQMXCYLM1IW/PACross Ref: 797RN3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDifferential Pressure Gauge
Accuracy-3% to +3%
Accuracy Details+/-3.00% Ascending Pressure Full Scale Differential
Adjustable Set PointsYes
ApplicationBlower Performance, Clean Room Positive Pressure (Low DP), Collector Or Bag Filter Monitoring, Filtration Monitoring, Flow Measurement
Case ConstructionOpen Front Case
Case Dia.4 1/2"
Case MaterialStainless Steel
Compatible Process MediaNo Migration Of The Process Media
Dial Size4 1/2"
For Panel Cut-out Size4 13/25"
Housing MaterialGlass Filled Nylon
Ip Rating, Nema RatingIP65
Lens MaterialGlass
Maximum Working Static Pressure35 psi
Mounting OrientationUpright Only
Mounting TypeDirect, Panel, Pipe Mount, Surface Mount
Movement MaterialCeramic, Stainless Steel
Movement TypeRotary
O-ring MaterialBuna N, EPDM, Viton
Pressure Gauge TypeDifferential Pressure Gauge
Pressure Range0.6 in. H2O to 60 in. H2O
Process Connection GenderFemale
Process Connection LocationBack, In Line, Dual
Process Connection Size1/8"
Process Connection TypeNPT
Process Temperature Range0°F to +140°F
Rated Total Pressure35 psi
Seal MaterialBuna N
Sensor MaterialBuna N, EPDM, Viton
Sensor TypeDiaphragm
Wetted Parts MaterialBuna N, EPDM, Viton
Case Diameter4.5"
Hazardous Location RatingNot Rated
Includes Mounting HardwareYes
Ip/nema RatingNEMA IP65
Manufacturer Warranty Length5 yrs.

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)9.55
Ship length (cm)13.16
Ship width (cm)13.16
Country of OriginIN

Product Variants

ProductModelPressure RangeSensor MaterialProcess Temperature RangeO-ring MaterialCase Dia.Wetted Parts MaterialPressure Gauge TypeRated Total PressurePrice
ASHCROFT 451134EDRQMXCYLM0.6IWD Differential Pressure Gauge, 0 To 0.6 Inch Wc, Dual In-Line Or Back, 1/8 Inch Npt Female | CN8XJM 451134EDRQMXCYLM0.6IWD0 in. wc to 0.6 in. wcBuna N+32°F to +175°FBuna N4 18/25"Glass Nylon FilledDifferential Pressure Gauge35 psi€128.67
ASHCROFT 451134EDRQMXCYLM50MW Differential Pressure Gauge, 0.6 To 60 Iwidth, 1/8 Inch Npt Female, 1134, 4 1/2 Inch Dial | CN8XJN 451134EDRQMXCYLM50MW0.6 in. H2O to 60 in. H2OBuna N, EPDM, Viton0°F to +140°FBuna N, EPDM, Viton4 1/2"Buna N, EPDM, VitonDifferential Pressure Gauge35 psi€124.07
ASHCROFT 451134EDRQMXCYLM1IW/0/1IW Differential Pressure Gauge, 0.6 To 60 Iwidth, 1/8 Inch Npt Female, 1134, 4 1/2 Inch Dial | CN8XJP 451134EDRQMXCYLM1IW/0/1IW0.6 in. H2O to 60 in. H2OBuna N, EPDM, Viton0°F to +140°FBuna N, EPDM, Viton4 1/2"Buna N, EPDM, VitonDifferential Pressure Gauge35 psi€124.07
ASHCROFT 451134EDRQMXCYLM60IW Differential Pressure Gauge, 0.6 To 60 Iwidth, 1/8 Inch Npt Female, 1134, 4 1/2 Inch Dial | CN8XJQ 451134EDRQMXCYLM60IW0.6 in. H2O to 60 in. H2OBuna N, EPDM, Viton0°F to +140°FBuna N, EPDM, Viton4 1/2"Buna N, EPDM, VitonDifferential Pressure Gauge35 psi€124.07
ASHCROFT 451134EDRQMXCYLM15IW/0/15IW Differential Pressure Gauge, 0.6 To 60 Iwidth, 1/8 Inch Npt Female, 1134, 4 1/2 Inch Dial | CN8XJT 451134EDRQMXCYLM15IW/0/15IW0.6 in. H2O to 60 in. H2OBuna N, EPDM, Viton0°F to +140°FBuna N, EPDM, Viton4 1/2"Buna N, EPDM, VitonDifferential Pressure Gauge35 psi€124.07
ASHCROFT 451134EDRQMXCYLM5IW/0/5IW Differential Pressure Gauge, 0.6 To 60 Iwidth, 1/8 Inch Npt Female, 1134, 4 1/2 Inch Dial | CN8XJU 451134EDRQMXCYLM5IW/0/5IW0.6 in. H2O to 60 in. H2OBuna N, EPDM, Viton0°F to +140°FBuna N, EPDM, Viton4 1/2"Buna N, EPDM, VitonDifferential Pressure Gauge35 psi€124.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 451134EDRQMXCYLM1IW/PA Differential Pressure Gauge, 0.6 To 60 Iwidth, 1/8 Inch Npt Female, 1134, 4 1/2 Inch Dial
€146.95 /unit