Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 45-1009A 02L 600 PSI Industrial Pressure Gauge, Corrosion-Resistant Case, 0 To 600 Psi, 4 1/2 Inch Dial, Bottom | CN8XYH

ASHCROFT 45-1009A 02L 600 PSI Industrial Pressure Gauge, Corrosion-Resistant Case, 0 To 600 Psi, 4 1/2 Inch Dial, Bottom

Item: CN8XYH Model: 45-1009A 02L 600 PSICross Ref: 2E019
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€365.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-1.6% to +1.6%
Accuracy GradeASME B40.100 Grade 1A
Accuracy ScaleFull Scale
Ambient Temp. Range-40°F to +150°F
ApplicationCorrosion-Resistant Case , Test And Measurement
Basic Gauge Case MaterialStainless Steel
Basic Gauge Sensor MaterialBronze
Basic Gauge Socket MaterialBrass
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorBlack
Case GradeGrade 304
Cleaned For Oxygen ServiceNo
ColorSilver
Compatible Process MediaDeionized Water
Connection LocationLower
Dial Face MaterialAluminum
Dry Dampening FeatureNone
Field FillableNo
Freeze Resistant MovementNo
Gauge Case ColorBlack
Gauge Case LiquidNone
Gauge Connection LocationBottom
Gauge Connection Size1/4"
Gauge Nominal Dial Size4 1/2"
Gauge Panel MountableNo
Gauge Primary Range UnitsPsi
Gauge Socket MaterialBrass
Gauge Wetted PartsBrass, Bronze
Graduations50 psi
Hazardous Location RatingNot Rated
Includes Vent PlugNo
Ip Rating, Nema RatingNot Rated
Lens MaterialPlastic , Polycarbonate
Liquid FilledNo
Liquid-filled CaseNo
Mounting Hardware IncludedNo
Nominal Dial Size4 1/2"
Non-sparkingNo
Panel-mountableNo
Pressure And Vacuum Gauge TypePressure Gauge
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range0 psi to 600 psi
Pressure Range TypePressure
Primary Pressure Range0 psi to 600 psi
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Range0 psi to 600 psi
Removable BezelNo
Scale TypeSingle
Sensor MaterialBronze
Smallest Graduation10 psi
Socket MaterialBrass
Vibration ResistanceLiquid Filled
Case MaterialStainless Steel
Dial ColorWhite
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Ip/nema RatingNot Rated
Lens Material - GaugePlastic

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)13.56
Ship length (cm)12.95
Ship width (cm)12.95
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 45-1009A 02L 600 PSI Industrial Pressure Gauge, Corrosion-Resistant Case, 0 To 600 Psi, 4 1/2 Inch Dial, Bottom
€365.84 /unit