Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 35W1005PH02LV/30# Gauge Pressure 30in Hg VAC to 0/30 psi | AH3QVH 33HR32

ASHCROFT 35W1005PH02LV/30# Gauge Pressure 30in Hg VAC to 0/30 psi

Item: AH3QVH Model: 35W1005PH02LV/30#Cross Ref: 33HR32
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompound Gauge
Basic Gauge Case MaterialPlastic
Basic Gauge Sensor MaterialBronze
Basic Gauge Socket MaterialBrass
Blowout Safety BackNo
Calibration CertificateNo
Calibration Certificate IncludedNo
Case ColorBlack
Case MaterialPlastic
Cleaned For Oxygen ServiceNo
ColorBlack
Connection LocationBottom , Lower
Connection Size1/4"
Dial Size3 1/2"
Field FillableNo
Freeze Resistant MovementNo
Gauge Case ColorBlack
Gauge Connection LocationBottom
Gauge Connection Size1/4"
Gauge Nominal Dial Size3 1/2"
Gauge Panel MountableNo
Gauge Socket MaterialBrass
Gauge TypePowerflex Movement
Hazardous Location RatingNot Rated
Includes Vent PlugNo
Ip Rating, Nema RatingNot Rated
Lens MaterialPlastic , Polycarbonate
Liquid FilledNo
Liquid-filled CaseNo
Mounting Hardware IncludedNo
Nominal Dial Size3 1/2"
Non-sparkingNo
Operating Temp. Range-40°F to +150°F
Panel-mountableNo
Pressure And Vacuum Gauge TypeCompound Gauge
Pressure Range TypeCompound
Primary ApplicationGeneral Purpose
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Removable BezelNo
Scale TypeSingle
Sensor MaterialBronze
Socket MaterialBrass
Wetted MaterialsBrass, Bronze
Accuracy GradeASME B40.100 Grade B
ApplicationGeneral Purpose
Compatible Process MediaWater
Dial ColorWhite
Gauge Case MaterialABS Plastic
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Ip/nema RatingNot Rated
Lens Material - GaugePlastic
Manufacturer Warranty Length1 yr.
Pressure Gauge TypeIndustrial Pressure Gauge
Process Connection TypeNPT
Vibration ResistanceLiquid Filled

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)11.53
Ship length (cm)9.4
Ship width (cm)9.4
Country of OriginBR

Product Details:

    • Gauge Accuracy : +/-3-2-3%
    • Pressure and Vacuum Gauge Type : Compound Gauge
    • Gauge Panel Mountable : No
    • Liquid Filled : No

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 35W1005PH02LV/30# Gauge Pressure 30in Hg VAC to 0/30 psi
€30.48 /unit