Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 351032SL20L200# Pressure Gauge, 0 To 200 PSI, 3 1/2 Inch Dial, 2 Inch Tri-Clamp, +/-2% Accuracy, 1032S | CN8YDW

ASHCROFT 351032SL20L200# Pressure Gauge, 0 To 200 PSI, 3 1/2 Inch Dial, 2 Inch Tri-Clamp, +/-2% Accuracy, 1032S

Item: CN8YDW Model: 351032SL20L200#Cross Ref: 787MM9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€491.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-2% to +2%
Ambient Temp. Range-40°F to +150°F
ApplicationBiotech, Filtration, Food And Dairy, Medical Equipment, Pharmaceutical, Specialized OEM Equipment
Case ColorStainless Steel
Case GradeGrade 300
Case MaterialStainless Steel
Gauge Case LiquidGlycerin
Hazardous Location RatingNot Rated
Ip Rating, Nema RatingIP65
Lens MaterialPolycarbonate
Liquid-filled CaseYes
Mfr. Series1032S Series
Nominal Dial Size3 1/2"
Pressure Gauge TypeSanitary Pressure Gauge
Pressure Range0 psi to 200 psi
Pressure Range TypePressure
Primary Scale UnitsPsi
Process Connection LocationBottom
Process Connection Size2"
Process Connection TypeTri Clamp
Sensor GradeGrade 316
Sensor MaterialStainless Steel
Socket GradeGrade 316L
Socket MaterialStainless Steel
Ambient Operating Temperature Range-40°F to +150°F
Ip/nema RatingNEMA IP65
Process Connection2" Tri Clamp
Series1032S Series
Standards3A TO SANITARY STANDARD 74

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 351032SL20L200# Pressure Gauge, 0 To 200 PSI, 3 1/2 Inch Dial, 2 Inch Tri-Clamp, +/-2% Accuracy, 1032S
€491.06 /unit