Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 302174SD02LXBLBK3000# Digital Gauge/transmitter 3000 Psi | AB8YGR 2AGB9

ASHCROFT 302174SD02LXBLBK3000# Digital Gauge/transmitter 3000 Psi

Item: AB8YGR Model: 302174SD02LXBLBK3000#Cross Ref: 2AGB9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€887.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Gauge/Transmitter
Accuracy-0.25% to +0.25%
Basic Gauge Case MaterialMetal
Calibration CertificateNo
Case MaterialStainless Steel
Connection LocationLower
Dial Size3"
Digital Gauge Display UnitsBar, Kg/Sq Cm, Kpa, Mpa, Psi
Digital Gauge With Transmitter TypeDigital Pressure Gauge With Transmitter
Display UnitsBar, Kg, Kpa, Mpa, Psi, Sq Cm
FeaturesAuto Off, Battery Backup, Display Update Rate, Password Protection, Visual Pressure Indicator
For Use With Media TypeAir, Water
Gauge Connection LocationBottom
Gauge Connection Size1/4"
Gauge Nominal Dial Size3"
Gauge Primary Range UnitsPsi
Gauge Process Connection GenderMale
GradeGrade 316
Height3 5/16"
IncludesInstructions
Loop ResistanceDependent On Loop Supply Voltage
Maximum Pressure3000 psi
Nist Traceable CertificateNo
Nominal Dial Size3"
Number Of Digits5.0
Number Of Display Digits5
Number Of Wires6
Operating Temp. Range-12°F to +140°F
Output4-20 mA
Output Amps4-20 mA
Power Required12-30V DC
Powered ByLoop Powered With Battery Backup (2 AA Batteries)
Pressure Range TypePressure
Process Connection LocationBottom
Process Connection Size1/4"
Range0 psi to 3000 psi
ResolutionDependent On Display Units Selected
Socket MaterialStainless Steel
Wetted MaterialsStainless Steel
Digital Display CharacteristicsBacklit LCD
Gauge Case MaterialMetal
Gauge Process Connection Size1/4"
Gauge Process Connection TypeNPT
Ip RatingIP65
Ip/nema RatingNEMA IP65
Manufacturers Warranty Length1 yr.
Maximum Operating Temperature140°F
Minimum Operating Temperature14°F
Minimum Pressure0 psi
Power Source4 to 20 mA Loop, 12 to 36V DC
Pressure Gauge TypeIndustrial Pressure Gauge with Transmitter
Pressure Range0 psi to 3000 psi
Process Connection1/4" NPT Male
Process Connection GenderMale
Series2174 Series
Type Of PressureGauge

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)4.29
Ship length (cm)8.41
Ship width (cm)8.41
HS code9026208000
Country of OriginUS

Product Variants

ProductModelPressure Range TypePowered ByRangeWetted MaterialsNumber Of WiresPower RequiredSocket MaterialOutput AmpsPrice
ASHCROFT 302174SD02LXBLBKVAC/60 Digital Gauge/transmitter 60 Psi | AB8YGK 2AGB3 302174SD02LXBLBKVAC/60Compound2 AA Batteries0 in. hg to 30 in. hgStainless Steel612-30V DCStainless Steel4-20 mA€822.65
ASHCROFT 302174SD02LXBLBK30# Digital Gauge/transmitter 30 Psi | AB8YGL 2AGB4 302174SD02LXBLBK30#Pressure2 AA Batteries0 psi to 30 psiStainless Steel612-30V DCStainless Steel4-20 mA€822.65
ASHCROFT 302174SD02LXBLBK100# Digital Gauge/transmitter 100 Psi | AB8YGM 2AGB5 302174SD02LXBLBK100#Pressure2 AA Batteries0 psi to 100 psiStainless Steel612-30V DCStainless Steel4-20 mA€822.65
ASHCROFT 302174SD02LXBLBK300# Digital Gauge/transmitter 300 Psi | AB8YGN 2AGB6 302174SD02LXBLBK300#Pressure2 AA Batteries0 psi to 300 psiStainless Steel612-30V DCStainless Steel4-20 mA€822.65
ASHCROFT 302174SD02LXBLBK600# Digital Gauge/transmitter 600 Psi | AB8YGP 2AGB7 302174SD02LXBLBK600#Pressure2 AA Batteries0 psi to 600 psiStainless Steel612-30V DCStainless Steel4-20 mA€822.65
ASHCROFT 302174SD02LXBLBK1000# Digital Gauge/transmitter 1000 Psi | AB8YGQ 2AGB8 302174SD02LXBLBK1000#Pressure2 AA Batteries0 psi to 1000 psiStainless Steel612-30V DCStainless Steel4-20 mA€822.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 302174SD02LXBLBK3000# Digital Gauge/transmitter 3000 Psi
€887.35 /unit