Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 302086SD02LXCYLM5# Pressure Gauge, 0 To 5 Psi, 3 Inch Dial, 1/4 Inch Npt Male, Bottom, 2086 | CN8YGM

ASHCROFT 302086SD02LXCYLM5# Pressure Gauge, 0 To 5 Psi, 3 Inch Dial, 1/4 Inch Npt Male, Bottom

Item: CN8YGM Model: 302086SD02LXCYLM5#Cross Ref: 787ML5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,186.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-0.1% to +0.1%
Accuracy GradeNot Graded
Case MaterialStainless Steel
Connection LocationBottom
IncludesStainless Steel Cover And Padded Carry Pouch
Ip Rating, Nema RatingNot Rated
Nominal Dial Size3"
Pressure Gauge TypeTest Pressure Gauge
Pressure Range0 psi to 5 psi
Primary Range0 psi to 5 psi
Primary Scale UnitsPsi
Primary Unitspsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Process Temperature Range0°F to +150°F
Sensor GradeGrade 316
Sensor MaterialStainless Steel
Gauge Case MaterialStainless Steel
Ip/nema RatingNot Rated
Process Connection1/4" NPT Male
Series2086 Series

Shipping Info:

Ship weight (kg) 0.5054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 302086SD02LXCYLM5# Pressure Gauge, 0 To 5 Psi, 3 Inch Dial, 1/4 Inch Npt Male, Bottom
€1,186.53 /unit