Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 302032SD15LXBLCYC4LM15# Digital Pressure Gauge, 0 To 15 PSI, 3 Inch Dial, 1 1/2 Inch Tri-Clamp, ±0.25% Accuracy | CN8XKA

ASHCROFT 302032SD15LXBLCYC4LM15# Digital Pressure Gauge, 0 To 15 PSI, 3 Inch Dial, 1 1/2 Inch Tri-Clamp, +/-0.25% Accuracy

Item: CN8XKA Model: 302032SD15LXBLCYC4LM15#Cross Ref: 488W35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,136.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Pressure Gauge
Accuracy0.25% to 0.25%
ApplicationBiotech, Filtration, Food And Dairy, Medical Equipment, Pharmaceutical
Auto ShutoffYes
Backlit ScreenYes
Bar Graph10 Segments
Battery IncludedYes
Battery TypeAA Batteries
Blowout Safety BackNo
Calibration Certificate IncludedNIST With Data
Case ColorSilver
Case Depth1 18/25"
Case Dia.3.33"
Case FinishElectropolished/Tumbled
Case GradeGrade 304
Compatible Process MediaDairy, Food, Pharmaceuticals
Diaphragm Seal FillGlycerin
Diaphragm Seal GradeGrade 316L
Diaphragm Seal MaterialStainless Steel
Digit Height3/5"
Display Range-15 psi to +15 psi, -30 in. H2O to 0 in. H2O, 0 Bar to 1 Bar, 0 MPa to 1 MPa, 0 kPa to 100 kPa, 0 mbar to 1000 mbar, 0 psi to 15 psi, 0 in. H2O to 30 in. H2O, 0 in. H2O to 400 in. H2O, 0 ft. H2O to 60 ft. H2O, 800 mm hg
Display Screen TypeLCD
Display UnitsBar, cm Hg, ft. wc, in. hg, kg/sq. cm, kPa, mm hg, mPa, psi
Ip Rating, Nema RatingIP65
Lens MaterialPolyester
Low-battery IndicatorNo
Memory FeaturesMaximum/Minimum
Mounting TypeDirect
Nominal Dial Size3"
Non-sparkingNo
Number Of Batteries2
Number Of Digits5
Peak HoldYes
Power SourceBattery
Pressure Gauge TypeDigital Sanitary Pressure Gauge
Pressure Range0 psi to 15 psi
Pressure Range TypePressure
Process Connection LocationBottom
Process Connection Size1 1/2"
Process Connection TypeTri Clamp
Process Temperature Range-14°F to +275°F
Sensor GradeGrade 316L
Sensor MaterialStainless Steel
Sensor TypeDiaphragm
Socket MaterialStainless Steel
WeatherproofYes
Wetted MaterialsStainless Steel
Wetted Parts GradeGrade 316L
Ambient Operating Temperature Range-10°F to +60°C, -14°F to +140°F
Auto-shutoffYes
Battery Run Time400 hrs.
Case Construction304 Stainless Steel
Case Diameter3.33"
Case MaterialStainless Steel
Hazardous Location RatingNot Rated
Includes BatteriesYes
Includes Calibration CertificateNIST with Data
Ip/nema RatingNEMA IP65
Low Battery IndicatorNo
Manufacturer Warranty Length1 yr.
Process Connection1 1/2" Tri Clamp
Series2030 Series
Standards3-A SANITARY STANDARD, ASME B40.7, EN 10204: 2004
Temperature Error+/-0.04%°F
Wetted Parts MaterialStainless Steel, 316L Stainless Steel

Shipping Info:

Ship weight (kg) 0.7065
Ship height (cm)4.37
Ship length (cm)8.46
Ship width (cm)8.46
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 302032SD15LXBLCYC4LM15# Digital Pressure Gauge, 0 To 15 PSI, 3 Inch Dial, 1 1/2 Inch Tri-Clamp, +/-0.25% Accuracy
€1,136.05 /unit