Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ASHCROFT 25W1005PH02BVAC Vacuum Gauge 30in Hg VAC to 0 Back | AH3QVB 33HR17

ASHCROFT 25W1005PH02BVAC Vacuum Gauge 30in Hg VAC to 0 Back

Item: AH3QVB Model: 25W1005PH02BVACCross Ref: 33HR17
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Gauge
ApplicationGeneral-Purpose Case
Basic Gauge Case MaterialPlastic
Basic Gauge Lens MaterialPlastic
Basic Gauge Sensor MaterialBronze
Basic Gauge Socket MaterialBrass
Blowout Safety BackNo
Calibration CertificateNo
Calibration Certificate IncludedNo
Case ColorBlack
Case Depth1.14"
Case Dia.2.74"
Case MaterialPlastic
Cleaned For Oxygen ServiceNo
Connection LocationBack
Connection Size1/4"
Dial Face MaterialAluminum
Dial Size2 1/2"
Field FillableNo
Freeze Resistant MovementNo
Gauge Case ColorBlack
Gauge Connection LocationCenter Back
Gauge Connection Size1/4"
Gauge Nominal Dial Size2 1/2"
Gauge Panel MountableNo
Gauge Primary Range UnitsIn Hg
Gauge Socket MaterialBrass
Gauge TypePowerflex Movement
Hazardous Location RatingNot Rated
Includes Vent PlugNo
Ip Rating, Nema RatingNot Rated
Lens MaterialPlastic , Polycarbonate
Liquid FilledNo
Liquid-filled CaseNo
Mounting Hardware IncludedNo
Movement MaterialPolyester
Nominal Dial Size2 1/2"
Non-sparkingNo
Panel-mountableNo
Pressure And Vacuum Gauge TypeVacuum Gauge
Pressure Range TypeVacuum
Primary ApplicationGeneral Purpose
Primary Pressure Scale ColorBlack
Primary Scale Numeric Increments1
Primary Scale UnitsIn Hg
Process Connection GenderMale
Process Connection LocationCenter Back
Process Connection Size1/4"
Range30 in. hg to 0 in. hg
Removable BezelNo
Scale TypeSingle
Sensor MaterialBronze
Sensor TypeBourdon Tube
Socket MaterialBrass
Wetted MaterialsBrass, Bronze
Accuracy+/-3-2-3%
Accuracy GradeASME B40.100 Grade B
Accuracy ScaleMid-Scale
Ambient Operating Temperature Range-40°F to +150°F, -40°C to +65°C
Case Diameter2.74"
Compatible Process MediaWater
Dial ColorWhite
Dry Dampening FeatureFlutterGuard
Gauge Accuracy GradeGrade B Commercial
Gauge ApplicationGeneral Purpose Case
Gauge Case LiquidNone
Gauge Case MaterialABS
Gauge Wetted PartsBrass, Bronze
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Ip/nema RatingNot Rated
Lens Material - GaugePlastic
Manufacturer Warranty Length1 yr.
Mounting TypeStem Mount
Pointer ColorBlack
Pointer MaterialAluminum
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range30 in. hg to 0 in. hg
Primary Graduations1/0.5
Primary Pressure Range0 to 30
Primary Scale Minor Graduations0.5
Process Connection1/4" NPT Male
Process Connection TypeNPT
Process Temperature Range-40°F to +150°F
Series1005P Series
StandardsASME, CRN, UL 252A, UL 404
Vibration ResistanceLiquid Filled
Wetted Parts MaterialBrass, Bronze

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.9
Ship length (cm)6.96
Ship width (cm)6.96
Country of OriginBR

Product Details:

    • Gauge Accuracy : +/-3-2-3%
    • Pressure and Vacuum Gauge Type : Vacuum Gauge
    • Gauge Panel Mountable : No
    • Liquid Filled : No
    • Gauge Primary Range Numbered Graduations : 1

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 25W1005PH02BVAC Vacuum Gauge 30in Hg VAC to 0 Back
€28.68 /unit