Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 251009SW02LX6B60 Pressure Gauge 0 To 60 Psi 2-1/2 Inch 1/4in | AD7GLR 4EFU1

ASHCROFT 251009SW02LX6B60 Pressure Gauge 0 To 60 Psi 2-1/2 Inch 1/4in

Item: AD7GLR Model: 251009SW02LX6B60Cross Ref: 4EFU1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-1% to +1%
Accuracy ScaleFull Scale
Basic Gauge Case MaterialStainless Steel
Basic Gauge Sensor MaterialStainless Steel
Basic Gauge Socket MaterialStainless Steel
Bezel Mounting TypeBayonet
Blowout Safety BackNo
Burst Pressure1600 psi
Calibration Certificate IncludedNo
Case ColorMetallic , Silver
Case Depth1 1/4"
Case Dia.2 3/4"
Case MaterialStainless Steel
Cleaned For Oxygen ServiceYes
ColorSilver
Connection LocationLower
Dial Face MaterialAluminum
Dial Size2 1/2"
Freeze Resistant MovementNo
Gauge Connection LocationBottom
Gauge Connection Size1/4"
Gauge Nominal Dial Size2 1/2"
Gauge Panel MountableNo
Gauge Primary Range UnitsPsi
Gauge TypeOxygen Service Cleaned
GradeGrade 316
Graduations5 psi
Hazardous Location RatingNot Rated
Lens MaterialPlastic , Polycarbonate
Liquid FilledNo
Mounting Hardware IncludedNo
Nominal Dial Size2 1/2"
Non-sparkingNo
Operating Temp. Range-40°F to +150°F
Panel-mountableNo
Pointer MaterialAluminum
Pressure And Vacuum Gauge TypePressure Gauge
Pressure Range TypePressure
Primary Pressure Scale ColorBlack
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Range0 psi to 60 psi
Removable BezelYes
Ring MaterialStainless Steel
Scale TypeSingle
Sensor TypeBourdon Tube
Smallest Graduation1 psi
Tube GradeGrade 316
Accuracy GradeASME B40.100 Grade 1A
Ambient Operating Temperature Range-40°F to +200°F (-40°C to +93°C)
ApplicationAutoclave, Boilers, Equipment Skids, Hydraulics, OEM Applications, Pneumatics, Pumps, Refrigeration, Severe Ambient Conditions, Water Pressure Testing
Bezel Material304 Stainless Steel
Case ConstructionWelded Joint
Case Diameter2.75"
Compatible Process MediaDeionized Water
Dial ColorWhite
Includes Mounting HardwareNo
Ip/nema RatingIP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Manufacturer Warranty Length5 yrs.
Mounting TypeStem Mount
Movement Material304 Stainless Steel
Pressure Gauge TypeIndustrial Pressure Gauge
Primary Pressure Range0 to 60
Primary Scale Minor Graduations1, 2
Process Connection TypeNPT
Process Temperature Range-40°F to +250°F
Sensor Material316L Stainless Steel
Series1009 Series
Socket Material316L Stainless Steel
StandardsASME, CRN, ROHS
Wetted Parts Material316L Stainless Steel

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.18
Ship length (cm)6.99
Ship width (cm)6.99
HS code9026204000
Country of OriginUS

Product Details:

    • Characteristics: PLUS Performance

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 251009SW02LX6B60 Pressure Gauge 0 To 60 Psi 2-1/2 Inch 1/4in
€149.68 /unit