Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 251009SW02LX5G5000#022198SS25X5G Pressure Gauge, 0 To 5000 Psi, 2 1/2 Inch Nominal Dial Size, Bottom, 1/4 Inch Mnpt, 1009 | CN8YGQ

ASHCROFT 251009SW02LX5G5000#022198SS25X5G Pressure Gauge, 0 To 5000 Psi, 2 1/2 Inch Nominal Dial Size, Bottom, 1/4 Inch Mnpt

Item: CN8YGQ Model: 251009SW02LX5G5000#022198SS25X5GCross Ref: 787N72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€332.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-1% to +1%
ApplicationAmmonia And Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics And Pneumatics, Pumps And Compressors, Severe Ambient Conditions, Specialized OEM Equipment
Case ColorStainless Steel
Case GradeGrade 304
Case MaterialStainless Steel
IncludesMicrotube Siphon
Lens MaterialPolycarbonate
Nominal Dial Size2 1/2"
Primary Pressure Range0 psi to 5000 psi
Primary Scale UnitsPsi
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeMNPT
Process Temperature Range-40°F to +200°F
Sensor GradeGrade 316L
Sensor MaterialStainless Steel

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCase MaterialLens MaterialNominal Dial SizeProcess Connection SizePrimary Pressure RangeAccuracyProcess Temperature RangePrimary Scale UnitsPrice
ASHCROFT 251009SW02LX5G30IMV&30#022198SS25X5G Compound Gauge, -30 To 30 PSI, 2 1/2 Inch Nominal Dial Size, Bottom, 1/4 Inch Mnpt, 1009 | CN8XHU 251009SW02LX5G30IMV&30#022198SS25X5GStainless SteelPolycarbonate2 1/2"1/4"-30 psi to +30 psi-1% to +1%-40°F to +200°FPsi€308.12
ASHCROFT 351009SW02LX5G30IMV&30#022198SS25X5G Compound Gauge, -30 To 30 PSI, 3 1/2 Inch Nominal Dial Size, Bottom, 1/4 Inch Mnpt, 1009 | CN8XHV 351009SW02LX5G30IMV&30#022198SS25X5GStainless SteelPolycarbonate3 1/2"1/4"-30 psi to +30 psi-1% to +1%-40°F to +200°FPsi€328.82
ASHCROFT 451259SD04LXCY5G30IMV&60#- 042198SS50X5G Compound Gauge, -30 To 60 PSI, 4 1/2 Inch Nominal Dial Size, Bottom, 1/2 Inch Mnpt, 1259 | CN8XJA 451259SD04LXCY5G30IMV&60#- 042198SS50X5GPolybutylene TerephthalateGlass4 1/2"1/2"-30 psi to +60 psi-0.5% to +0.5%-20°F to +200°FPsi€399.34
ASHCROFT 351009SW02LX5G1000#022198SS25X5G Pressure Gauge, 0 To 1000 Psi, 3 1/2 Inch Nominal Dial Size, Bottom, 1/4 Inch Mnpt, 1009 | CN8YAR 351009SW02LX5G1000#022198SS25X5GStainless SteelPolycarbonate3 1/2"1/4"0 psi to 1000 psi-1% to +1%-40°F to +200°FPsi€328.82
ASHCROFT 451259SD04LXCY5G1000#-042198SS50X5G Pressure Gauge, 0 To 1000 Psi, 4 1/2 Inch Nominal Dial Size, Bottom, 1/2 Inch Mnpt, 1259 | CN8YAT 451259SD04LXCY5G1000#-042198SS50X5GPolybutylene TerephthalateGlass4 1/2"1/2"0 psi to 1000 psi-0.5% to +0.5%-20°F to +200°FPsi€373.37
ASHCROFT 251009SW02LX5G100#022198SS25X5G Pressure Gauge, 0 To 100 Psi, 2 1/2 Inch Nominal Dial Size, Bottom, 1/4 Inch Mnpt, 1009 | CN8YBR 251009SW02LX5G100#022198SS25X5GStainless SteelPolycarbonate2 1/2"1/4"0 psi to 100 psi-1% to +1%-40°F to +200°FPsi€308.12
ASHCROFT 351009SW02LX5G100#022198SS25X5G Pressure Gauge, 0 To 100 Psi, 3 1/2 Inch Nominal Dial Size, Bottom, 1/4 Inch Mnpt, 1009 | CN8YBY 351009SW02LX5G100#022198SS25X5GStainless SteelPolycarbonate3 1/2"1/4"0 psi to 100 psi-1% to +1%-40°F to +200°FPsi€328.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 251009SW02LX5G5000#022198SS25X5G Pressure Gauge, 0 To 5000 Psi, 2 1/2 Inch Nominal Dial Size, Bottom, 1/4 Inch Mnpt
€332.37 /unit