Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 251009SW02L60#25310HH02TCG Pressure Gauge, 0 To 60 Psi, 1009, 2 1/2 Inch Dial, 1/4 Inch Mnpt, Bottom, Stainless Steel | CN8YGX

ASHCROFT 251009SW02L60#25310HH02TCG Pressure Gauge, 0 To 60 Psi, 1009, 2 1/2 Inch Dial, 1/4 Inch Mnpt, Bottom, Stainless Steel

Item: CN8YGX Model: 251009SW02L60#25310HH02TCGCross Ref: 787N39
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€386.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-1% to +1%
ApplicationAmmonia And Refrigeration Services, Boilers, Deionized Water, Equipment Skids, Hydraulics And Pneumatics, Pumps And Compressors, Severe Ambient Conditions, Specialized OEM Equipment
Case ColorStainless Steel
Case GradeGrade 304
IncludesMini-Diaphragm Seal
Lens MaterialPolycarbonate
Nominal Dial Size2 1/2"
Pressure Range0 psi to 60 psi
Primary Scale UnitsPsi
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeMNPT
Process Temperature Range-40°F to +200°F
Sensor GradeGrade 316L
Sensor MaterialStainless Steel
Socket GradeGrade 316L
Socket MaterialStainless Steel
Case MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 251009SW02L60#25310HH02TCG Pressure Gauge, 0 To 60 Psi, 1009, 2 1/2 Inch Dial, 1/4 Inch Mnpt, Bottom, Stainless Steel
€386.97 /unit