Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ASHCROFT 251009SW02BXLLV/30 Compound Gauge 30 Hg To 30 Psi 2-1/2in | AD7GKV 4EFP8

ASHCROFT 251009SW02BXLLV/30 Compound Gauge 30 Hg To 30 Psi 2-1/2in

Item: AD7GKV Model: 251009SW02BXLLV/30Cross Ref: 4EFP8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€159.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompound Gauge
Accuracy-1% to +1%
Accuracy ScaleFull Scale
Basic Gauge Case MaterialStainless Steel
Basic Gauge Sensor MaterialStainless Steel
Basic Gauge Socket MaterialStainless Steel
Bezel Mounting TypeBayonet
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorMetallic , Silver
Case Depth1 1/4"
Case Dia.2 3/4"
Case MaterialStainless Steel
Cleaned For Oxygen ServiceNo
ColorSilver
Connection LocationLower Back
Dial Face MaterialAluminum
Dial Size2 1/2"
Field FillableNo
Filled WithGlycerin
Freeze Resistant MovementNo
Gauge Connection LocationLower Back
Gauge Connection Size1/4"
Gauge Filled WithGlycerin
Gauge Nominal Dial Size2 1/2"
Gauge Panel MountableNo
Gauge TypeTest
GradeGrade 316
Graduations10 in. hg to 5 psi
Hazardous Location RatingNot Rated
Includes Vent PlugYes
Lens MaterialPlastic , Polycarbonate
Liquid FilledNo
Liquid-filled CaseNo
Mounting Hardware IncludedNo
Nominal Dial Size2 1/2"
Non-sparkingNo
Operating Temp. Range-40°F to +150°F
Panel-mountableNo
Pointer MaterialAluminum
Pressure And Vacuum Gauge TypeCompound Gauge
Pressure Range TypeCompound
Primary Pressure Scale ColorBlack
Process Connection GenderMale
Process Connection LocationLower Back
Process Connection Size1/4"
Range30 in. hg to 30 psi
Removable BezelYes
Ring MaterialStainless Steel
Scale TypeSingle
Sensor TypeBourdon Tube
Tube GradeGrade 316
Accuracy GradeASME B40.100 Grade 1A
ApplicationAutoclave, Boilers, Equipment Skids, Hydraulics, OEM Applications, Pneumatics, Pumps, Refrigeration, Severe Ambient Conditions, Water Pressure Testing
Case ConstructionWelded Joint
Case Diameter2.75"
Compatible Process MediaDeionized Water
Dial ColorWhite
Dial Face ColorWhite
Dry Dampening FeaturePlus Performance
Gauge Wetted PartsStainless Steel
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Lens Material - GaugePlastic
Manufacturer Warranty Length5 yrs.
Mounting TypeStem Mount
Pointer ColorBlack
Pressure Gauge TypeIndustrial Pressure Gauge
Process Connection TypeNPT
StandardsASME, CRN, ROHS

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)3.18
Ship length (cm)6.99
Ship width (cm)6.99
HS code9026208000
Country of OriginUS

Product Details:

    • Characteristics: PLUS Performance

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 251009SW02BXLLV/30 Compound Gauge 30 Hg To 30 Psi 2-1/2in
€159.63 /unit