Item | Pressure Gauge |
Accuracy | -1% to +1% |
Accuracy Scale | Full Scale |
Basic Gauge Case Material | Stainless Steel |
Basic Gauge Sensor Material | Stainless Steel |
Basic Gauge Socket Material | Stainless Steel |
Bezel Mounting Type | Bayonet |
Blowout Safety Back | No |
Burst Pressure | 1200 psi |
Calibration Certificate Included | No |
Case Color | Metallic , Silver |
Case Depth | 1 1/4" |
Case Dia. | 2 3/4" |
Case Material | Stainless Steel |
Cleaned For Oxygen Service | No |
Color | Silver |
Connection Location | Lower Back |
Dial Face Material | Aluminum |
Dial Size | 2 1/2" |
Field Fillable | No |
Filled With | Glycerin |
Freeze Resistant Movement | No |
Gauge Connection Location | Lower Back |
Gauge Connection Size | 1/4" |
Gauge Filled With | Glycerin |
Gauge Nominal Dial Size | 2 1/2" |
Gauge Panel Mountable | No |
Gauge Primary Range No.ed Graduations | 20 |
Gauge Primary Range Units | Psi |
Gauge Type | Test |
Grade | Grade 316 |
Graduations | 20 psi |
Hazardous Location Rating | Not Rated |
Includes Vent Plug | Yes |
Lens Material | Plastic , Polycarbonate |
Liquid Filled | No |
Liquid-filled Case | No |
Mounting Hardware Included | No |
Nominal Dial Size | 2 1/2" |
Non-sparking | No |
Operating Temp. Range | -40°F to +150°F |
Panel-mountable | No |
Pointer Material | Aluminum |
Pressure And Vacuum Gauge Type | Pressure Gauge |
Pressure Range Type | Pressure |
Primary Pressure Scale Color | Black |
Primary Scale Numeric Increments | 20 |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Lower Back |
Process Connection Size | 1/4" |
Range | 0 psi to 200 psi |
Removable Bezel | Yes |
Ring Material | Stainless Steel |
Scale Type | Single |
Sensor Type | Bourdon Tube |
Smallest Graduation | 2 psi |
Tube Grade | Grade 316 |
Accuracy Grade | ASME B40.100 Grade 1A |
Application | Autoclave, Boilers, Equipment Skids, Hydraulics, OEM Applications, Pneumatics, Pumps, Refrigeration, Severe Ambient Conditions, Water Pressure Testing |
Case Construction | Welded Joint |
Case Diameter | 2.75" |
Compatible Process Media | Deionized Water |
Dial Color | White |
Dial Face Color | White |
Dry Dampening Feature | Plus Performance |
Gauge Wetted Parts | Stainless Steel |
Includes Calibration Certificate | No |
Includes Mounting Hardware | No |
Lens Material - Gauge | Plastic |
Manufacturer Warranty Length | 5 yrs. |
Mounting Type | Stem Mount |
Pointer Color | Black |
Pressure Gauge Type | Industrial Pressure Gauge |
Process Connection Type | NPT |
Standards | ASME, CRN, ROHS |