Item | Pressure Gauge |
Accuracy | -1.5% to +1.5% |
Adjustable Pointer | No |
Ambient Temp. Range | -40°F to +150°F |
Application | Biotech, Filtration Monitoring, Food Processing Industry, Medical, OEM Applications, Pharmaceutical , Sanitary |
Basic Gauge Case Material | Stainless Steel |
Basic Gauge Sensor Material | Stainless Steel |
Basic Gauge Socket Material | Stainless Steel |
Blowout Safety Back | No |
Calibration Certificate Included | No |
Case Color | Metallic |
Case Construction | Open Front Case |
Case Depth | 1 1/4" |
Case Dia. | 2 3/4" |
Case Grade | Grade 316L |
Case Material | Stainless Steel |
Cleaned For Oxygen Service | No |
Color | Silver |
Compatible Process Media | Dairy, Food, Pharmaceuticals |
Connection Location | Lower |
Dial Color | White, Black |
Dry Dampening Feature | None |
Field Fillable | Yes |
Freeze Resistant Movement | No |
Gauge Case Liquid | None |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1 1/2" |
Gauge Connection Type | Triclamp |
Gauge Filled With | Glycerin |
Gauge Nominal Dial Size | 2 1/2" |
Gauge Panel Mountable | No |
Gauge Primary Range Units | Psi |
Graduations | 5 psi |
Hazardous Location Rating | Not Rated |
Includes Vent Plug | No |
Ip Rating, Nema Rating | IP65 |
Lens Material | Plastic , Polycarbonate |
Liquid Filled | Yes |
Liquid-filled Case | No |
Mfr. Series | 1032S Series |
Mounting Type | Stem Mount |
Movement Material | Stainless Steel |
Movement Material Grade | Grade 300 |
Nominal Dial Size | 2 1/2" |
Pointer Color | Black |
Pointer Material | Aluminum |
Pressure And Vacuum Gauge Type | Pressure Gauge |
Pressure Gauge Type | Sanitary Pressure Gauge |
Pressure Range | 0 psi to 60 psi |
Pressure Range Type | Pressure |
Primary Scale Minor Graduations | 1 |
Primary Scale Units | Psi |
Process Connection Location | Bottom |
Process Connection Size | 1 1/2" |
Process Connection Type | Tri Clamp |
Process Temperature Range | 280°F |
Range | 0 psi to 60 psi |
Removable Bezel | No |
Seal Fill Liquid | Glycerin |
Sensor Grade | Grade 316 |
Sensor Material | Stainless Steel |
Smallest Graduation | 1 psi |
Socket Grade | Grade 316 |
Socket Material | Stainless Steel |
Vibration Resistance | None |
Wetted Materials | Stainless Steel |
Wetted Parts Grade | Grade 316 |
Ambient Operating Temperature Range | -40°F to +150°F |
Case Diameter | 2.75" |
Includes Calibration Certificate | No |
Ip/nema Rating | NEMA IP65 |
Process Connection | 1 1/2" Tri Clamp |
Series | 1032S Series |
Standards | 3A TO SANITARY STANDARD 74, CRN REGISTERED |
Wetted Parts Material | 316 Stainless Steel |