Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 20W1005PH 02L XRUZG 200# Pressure Gauge, 0 To 200 Psi, 1/4 Inch Mnpt, Bottom, 2 Inch Dial, +/-3-2-3% Accuracy, 1005 | CQ8XUE

ASHCROFT 20W1005PH 02L XRUZG 200# Pressure Gauge, 0 To 200 Psi, 1/4 Inch Mnpt, Bottom, 2 Inch Dial, +/-3-2-3% Accuracy

Item: CQ8XUE Model: 20W1005PH 02L XRUZG 200#Cross Ref: 787NC0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
ApplicationBeverage Dispensing Systems, Filter Regulators, Hydraulics And Pneumatics, Instrument And Controls, OEM Equipment, Paint Sprayers, Pumps And Compressors, Water Pumps
Case ColorBlack
Case MaterialABS
Connection LocationBottom
Display Unitspsi
Ip Rating, Nema RatingNot Rated
Lens MaterialPolycarbonate
Nominal Dial Size2"
Pressure Range0 psi to 200 psi
Primary Display Range0 to 200
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeMNPT
Process Temperature Range-40°F to +150°F
Sensor MaterialBronze
Socket MaterialBrass
Gauge Case MaterialABS
Ip/nema RatingNot Rated
Lens Material - GaugePlastic

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginBR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 20W1005PH 02L XRUZG 200# Pressure Gauge, 0 To 200 Psi, 1/4 Inch Mnpt, Bottom, 2 Inch Dial, +/-3-2-3% Accuracy
€17.56 /unit