Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 20W1001TH02BXUCZG100# Panel Mount Pressure Gauge, 0 To 100 Psi, 2 Inch Dial, 1/4 Inch Npt Male | CN8XYZ

ASHCROFT 20W1001TH02BXUCZG100# Panel Mount Pressure Gauge, 0 To 100 Psi, 2 Inch Dial, 1/4 Inch Npt Male

Item: CN8XYZ Model: 20W1001TH02BXUCZG100#Cross Ref: 787NP1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel Mount Pressure Gauge
Accuracy+/-3-2-3%
ApplicationGeneral-Purpose Case , Hydraulics And Pneumatics, OEM Equipment, Pumps And Compressors
Case ColorBlack
Case MaterialSteel
IncludesNuts, U-Clamp
Lens MaterialPolycarbonate
Nominal Dial Size2"
Pressure Range0 psi to 100 psi
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationCenter Back
Process Connection Size1/4"
Process Connection TypeNPT
Process Temperature Range-40°F to +150°F
Sensor MaterialBronze
Socket MaterialBrass
Gauge Case MaterialSteel
Lens Material - GaugePlastic

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginBR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 20W1001TH02BXUCZG100# Panel Mount Pressure Gauge, 0 To 100 Psi, 2 Inch Dial, 1/4 Inch Npt Male
€28.50 /unit