Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 15W1001TH 01B XUCZG 15# Panel Mount Pressure Gauge, 0 To 15 Psi, 1 1/2 Inch Dial, 1/8 Inch Npt Male | CN8XZB

ASHCROFT 15W1001TH 01B XUCZG 15# Panel Mount Pressure Gauge, 0 To 15 Psi, 1 1/2 Inch Dial, 1/8 Inch Npt Male

Item: CN8XZB Model: 15W1001TH 01B XUCZG 15#Cross Ref: 787NN0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel Mount Pressure Gauge
Accuracy+/-3-2-3%
ApplicationGeneral-Purpose Case , Hydraulics And Pneumatics, OEM Equipment, Pumps And Compressors
Case ColorBlack
Case MaterialSteel
IncludesNuts, U-Clamp
Lens MaterialPolycarbonate
Nominal Dial Size1 1/2"
Pressure Range0 psi to 15 psi
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationCenter Back
Process Connection Size1/8"
Process Connection TypeNPT
Process Temperature Range-40°F to +150°F
Sensor MaterialBronze
Socket MaterialBrass
Gauge ApplicationGeneral Purpose Case
Gauge Case MaterialSteel
Lens Material - GaugePlastic
Primary Pressure Range0 to 15
Process Connection1/8" NPT Male
Series1001 Series

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginBR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 15W1001TH 01B XUCZG 15# Panel Mount Pressure Gauge, 0 To 15 Psi, 1 1/2 Inch Dial, 1/8 Inch Npt Male
€28.07 /unit