Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 121010S04L400# Pressure Gauge, 0 To 400, 12 Inch Dial, 1/2 Inch Npt Male, +/-1% Accuracy, PSI, PSI | CN8YGG

ASHCROFT 121010S04L400# Pressure Gauge, 0 To 400, 12 Inch Dial, 1/2 Inch Npt Male, +/-1% Accuracy, PSI

Item: CN8YGG Model: 121010S04L400#Cross Ref: 787N14
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,547.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-1% to +1%
ApplicationDeionized Water, Hydraulics And Pneumatics, Refrigeration, Specialized OEM Equipment
Case MaterialAluminum
Lens MaterialGlass
Nominal Dial Size12"
Pressure Range0 psi to 400 psi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/2"
Process Connection TypeNPT
Process Temperature Range-20°F to +200°F
Secondary Scale UnitsPsi
Sensor GradeGrade 316L
Sensor MaterialStainless Steel
Socket GradeGrade 316L
Socket MaterialStainless Steel
Gauge Case MaterialAluminum
Lens Material - GaugeGlass
Secondary RangePsi

Shipping Info:

Ship weight (kg) 6.075
Ship height (cm)7.47
Ship length (cm)36.83
Ship width (cm)36.83
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 121010S04L400# Pressure Gauge, 0 To 400, 12 Inch Dial, 1/2 Inch Npt Male, +/-1% Accuracy, PSI
€1,547.16 /unit