Flat Shipping

Flat Shipping at €24.99 + VAT

ASCO NUMATICS 312189 Valve Rebuild Kit | AD7HPC 4ELV8

ASCO VALVES 312189 Valve Rebuild Kit, For 8320G200, 8320G201, EF8320G200, EF8320G201, EFHB8320G200

Item: AD7HPC Model: 312189Cross Ref: 4ELV8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€218.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve Rebuild Kit
Compatible With BrandEmerson
For Use With Grainger Item Number3UM19, 3UM20, 4ELD9, 4ELF8
For Use With Mfr. Model Number8320G200 120/60,110/50, 8320G200 120/60,110/50, EF 8320G200 120/60,110/50, EF 8320G200 120/60,110/50
Compatible With Grainger Part Number3UM19, 3UM20, 4ELD9, 4ELF8
Compatible With Manufacturer Model Number8320G200, 8320G201, EF8320G200, EF8320G201, EFHB8320G200
IncludesBonnet Gasket, Core Assembly and Body Gasket, Core Spring, Plug Nut Core Tube Sub Assembly, Valve Bonnet
Product TypeValve Repair Kit
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)14.48
Ship length (cm)10.41
Ship width (cm)7.37
HS code8481909085
Country of OriginUS

Product Variants

ProductModelMPNPrice
ASCO NUMATICS 302270 Valve Rebuild Kit With Instructions | AA8WBZ 1AKJ9 302270302270€107.85
ASCO NUMATICS 302305 Valve Rebuild Kit With Instructions | AA8WEE 1AKU1 302305302305€213.56
ASCO NUMATICS 302273 | AA8WEF | 1AKU2 | Valve Rebuild Kit 302273302273€177.80
ASCO NUMATICS 302279 Valve Rebuild Kit With Instructions | AA8WEG 1AKU3 302279302279€194.51
ASCO NUMATICS 302280 Valve Rebuild Kit With Instructions | AA8WEH 1AKU4 302280302280€250.28
ASCO NUMATICS 302307 Valve Rebuild Kit With Instructions | AA8WEJ 1AKU5 302307302307€217.69
ASCO NUMATICS 302277 Valve Rebuild Kit With Instructions | AA8WEK 1AKU6 302277302277€182.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASCO VALVES 312189 Valve Rebuild Kit, For 8320G200, 8320G201, EF8320G200, EF8320G201, EFHB8320G200
€218.96 /unit