Flat Shipping

Flat Shipping at €24.99 + VAT

ASAHI 3930040 Butterfly Valve, 57LIS, Wafer Style, PVC, 4 Inch Pipe Size, 150 PSI | CN8WXH

ASAHI 3930040 Butterfly Valve, 57LIS, Wafer Style, PVC, 4 Inch Pipe Size, 150 PSI

Item: CN8WXH Model: 3930040Cross Ref: 442R79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€552.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialPVC
Bolt Circle Dia.7 1/2"
Disc MaterialPolypropylene
Handle TypeLever
Liner MaterialEPDM
Max. Vacuum29.9 in. hg
Max. Water Pressure150 psi
Mfr. Series57LIS
No. Of Bolt Holes8
Number Of Bolt Holes8
Pipe Size4"
StyleWafer
Temp. Range+30°F to +175°F
3-a ComplianceNot Rated
Ansi Flange ClassClass 150
Bolt Holes8
Connection TypeWafer
Disc AlignmentConcentric
Flow Coefficient (cv)470
For MediaWater
Handle - LockingLocking
Handle Length9.84"
Handle MaterialPolypropylene
Includes Disc Position IndicatorDisc Position Indicator Included
Lug Diameter5/8"-11
Max. Pressure (cwp)150 psi
Media Temp. Range30°F to 175°F
O-ring MaterialEPDM
StandardsISO 5211
Stem Material316 Stainless Steel
Stop Positions19
Vacuum Service Rating-29.92 in. hg
Valve Series57LIS

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeStyleBody MaterialHandle TypeTemp. RangeBolt Circle Dia.Number Of Bolt HolesMax. VacuumPrice
ASAHI 3972030 Butterfly Valve, 57LIS, Lug Style, PVC, 3 Inch Pipe Size, 150 PSI | CN8WWY 39720303"LugPVCLever+30°F to +175°F6"429.9 in. hg€1,223.25
ASAHI 3973030 Butterfly Valve, 57LIS, Lug Style, PVC, 3 Inch Pipe Size, 150 PSI | CN8WWZ 39730303"LugPVCGear+30°F to +175°F6"429.9 in. hg€1,935.42
ASAHI 3972040 Butterfly Valve, 57LIS, Lug Style, PVC, 4 Inch Pipe Size, 150 PSI | CN8WXA 39720404"LugPVCLever+30°F to +175°F7 1/2"829.9 in. hg€2,069.90
ASAHI 3973040 Butterfly Valve, 57LIS, Lug Style, PVC, 4 Inch Pipe Size, 150 PSI | CN8WXB 39730404"LugPVCGear+30°F to +175°F7 1/2"829.9 in. hg€2,765.08
ASAHI 3972060 Butterfly Valve, 57LIS, Lug Style, PVC, 6 Inch Pipe Size, 150 PSI | CN8WXC 39720606"LugPVCLever+30°F to +175°F9 1/2"829.9 in. hg€2,695.69
ASAHI 3973060 Butterfly Valve, 57LIS, Lug Style, PVC, 6 Inch Pipe Size, 150 PSI | CN8WXD 39730606"LugPVCGear+30°F to +175°F9 1/2"829.9 in. hg€3,383.78
ASAHI 3973080 Butterfly Valve, 57LIS, Lug Style, PVC, 8 Inch Pipe Size, 150 PSI | CN8WXE 39730808"LugPVCGear+30°F to +175°F11 1/4"829.9 in. hg€3,906.21

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASAHI 3930040 Butterfly Valve, 57LIS, Wafer Style, PVC, 4 Inch Pipe Size, 150 PSI
€552.93 /unit